Shop MILWAUKEE TOOL
See all product information
Create Account
M18 FUEL 9 GAL Wet/Dry Vac + Grinder
- Mfr # 0920-22HD, 2889-20
- Zoro # G223944133
product price:Â
$
1,656.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
48-11-1880
Number of Tools
2
Motor Type
Brushless
Number of Chargers Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0920-22HD, 2889-20
- Zoro #
- G223944133
- UPC #
- 045242543069
- Country of Origin
- Multiple
- Battery Chemistry
- Li-Ion
- Battery Manufacturing Model Number
- 48-11-1880
- Number of Tools
- 2
- Motor Type
- Brushless
- Number of Chargers Included
- 1
- Tool Series
- M18(TM)
- Includes Battery
- Battery Included
- Includes Case
- Case Not Included
- Item
- Cordless Combination Kit
- Power Source
- Cordless
- Voltage
- 18 V DC
- All Product Types Included
- Angle Grinder, Vacuum
- Battery Capacity
- (2) 8.0 Ah
- Battery Platform
- M18(TM)
- Charger Manufacturing Model Number
- 48-59-1802
- Angle Grinder - Manufacturing Model Number
- 2889-20
- Number of Batteries Included
- 2
- Vacuum - Manufacturing Model Number
- 0920-22HD
- Battery Series
- M18(TM) REDLITHIUM(TM)
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Angle Grinder - Wheel Diameter
- 4 1/2 in, 5 in
- Vacuum - Tank Size
- 9 gal
Description
Cordless Combination Kit, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 8.0 Ah, Number of Batteries Included 2, Battery Series M18(TM) REDLITHIUM(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.