M18 FUEL 9 GAL Wet/Dry Vac + HD12.0 Batt

  • Mfr # 0920-22HD, 48-11-1813
  • Zoro # G923944150
product price: 
$
1,672.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Application
Jobsite Cleanup
Charger Input Voltage
18V
Number of Chargers Included
1
Tank Size
9 gal
HEPA Rated Machine
Not HEPA Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0920-22HD, 48-11-1813
Zoro #
G923944150
UPC #
045242543069
Country of Origin
Multiple

Dimensions

Tank Size
9 gal
Hose Length
9 ft
Width
19 in
Height
24 1/4 in
Vacuum Hose Dia.
1 7/8 in
Length
31 in
Fits Chest Size
Max Power Mode

Details

Application
Jobsite Cleanup
Charger Input Voltage
18V
Number of Chargers Included
1
HEPA Rated Machine
Not HEPA Rated
Tank Wet Capacity
9 gal
Static Pressure
77 in
Power Source
Cordless
Tank Material
Plastic
Standards
UL Listed
Includes
(2) 1-7/8 in Extension Wands, 1-7/8 in Crevice Tool, 1-7/8 in Utility Nozzle, 1-7/8 in x 9 ft Flexible Hose, Vacuum Cart, Vacuum Motor Head, Vacuum Tank
Tank Dry Capacity
9 gal
Battery Series
FORGE(TM)
Item
Wet/Dry Vacuum Kit
Battery Chemistry
Li-Ion
Peak Horsepower
4 3/10 hp
Battery Platform
M18(TM)
Vacuum Air Flow
109 cfm
Features
Max Power Mode
Weight
38.5 lb
Voltage
18V
Plug Type
Cordless
Battery Run Time
34 min
Battery Capacity
8 Ah, 12 Ah
Tool Series
M18(TM)
Filter Included
Standard
Average Brush Life
Not Rated
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

FUEL 9 GAL Wet/Dry Vac + HD Batt

Ratings & reviews