M18 FUEL 9GAL Vac Kit + M18 FUEL MTIW

  • Mfr # 0920-22HD, 2962-20

  • Zoro # G816209816


product price:  $1,090.99
/ea
Free Shipping & Returns

Key Features

Number of Tools
2
Voltage
18 V DC
Battery Capacity
(2) 8.0 Ah
Green Environmental Attribute
Product is Rechargeable
Battery Platform
M18(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0920-22HD, 2962-20
Zoro #
G816209816
UPC #
045242543069
Country of Origin
Multiple

Dimensions

Impact Wrench - Drive Size
1/2 in
Vacuum - Tank Size
9 gal

Details

Item
Tool Combination Kit
Number of Tools
2
Voltage
18 V DC
Battery Capacity
(2) 8.0 Ah
Green Environmental Attribute
Product is Rechargeable
Shop By
Hot Buys
Battery Platform
M18(TM)
Power Source
Cordless
Battery Manufacturing Model Number
48-11-1881
Impact Wrench - Fastening Torque
550 ft-lb
Includes Case
Case Not Included
Battery Chemistry
Li-Ion
Vacuum - Vacuum Type
Wet/Dry
Includes Battery
Battery Included
Number of Batteries Included
2
Motor Type
Brushless
Tool Series
M18(TM)
Charger Manufacturing Model Number
48-59-1802
Impact Wrench - Manufacturing Model Number
2962-20
Vacuum - Manufacturing Model Number
0920-22HD
Wireless Tool Tracking
No
All Product Types Included
Impact Wrench, Vacuum
Battery Series
M18(TM) REDLITHIUM(TM) FORGE(TM)

Description

Tool Combination Kit, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 8.0 Ah, Number of Batteries Included 2, Battery Series M18(TM) REDLITHIUM(TM) FORGE(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.