Band Saw Blade, 12 ft. 4 in L, 1/4" W, 4 TPI, Carbon Steel, 0.025" Thick
- Mfr # 91120-12-04
- Zoro # G9201118
product price:Â
$
21.15
/ea
Key Features
Width
1/4"
Teeth per Inch
4
Thickness
0.025"
Primary Saw Application
Mild Steel
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91120-12-04
- Zoro #
- G9201118
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Length
- 12 ft. 4 in
- Width
- 1/4"
- Thickness
- 0.025"
- Overall Length
- 12 ft 4 in
- Overall Width
- 1/4 in
- For Material Width
- 3-1/2 in to 7 in
- For Material Thickness
- 3-1/2 in to 7 in
- Blade Length
- 12 ft 4 in
- Blade Thickness
- 0.025 in
- Blade Width
- 1/4 in
- Blade Length Group
- 12 ft to 12 ft 11 in
- Overall Thickness
- 0.025 in
- For Material Width - Minimum
- 3/4 in
- For Material Thickness - Minimum
- 3/4 in
- For Material Width - Maximum
- 6 in
- For Material Thickness - Maximum
- 6 in
- Wire Rope Length
- 12 ft 4 in
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 12 ft 4 in, Blade Thickness 0.025 in, Teeth per Inch 4, Tip Material Carbon Steel, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.