Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL ANGLER Pulling Fish Tape Kit with 240 ft. Steel Fish Tape Cartridge

  • Mfr # 2873B-22

  • Zoro # G200720316


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Features
Variable Speed Trigger
Tape Material
Steel
Includes
18 FUEL ANGLER 240 ft Steel Pulling Fish Tape Kit (2873B-22), M18 FUEL ANGLER Pulling Fish Tape Powered Base (2873-20), M18 & M12 Multi-Voltage Charger (48-59-1812), M18 REDLITHIUM CP2.0 Battery (48-11-1820)
Tape Size
1/8 in
Tape Profile
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2873B-22
Zoro #
G200720316
UPC #
045242559848
Country of Origin
China

Dimensions

Length
240 ft
Tape Size
1/8 in
Tape Length
240 ft
Tape Diameter
1/8 in

Details

Item
Fish Tape Kit
Features
Variable Speed Trigger
Tape Material
Steel
Includes
18 FUEL ANGLER 240 ft Steel Pulling Fish Tape Kit (2873B-22), M18 FUEL ANGLER Pulling Fish Tape Powered Base (2873-20), M18 & M12 Multi-Voltage Charger (48-59-1812), M18 REDLITHIUM CP2.0 Battery (48-11-1820)
Tape Profile
Round
Winder Case
Yes
Weight
6.4 lb
Battery Platform
M18
Tool Series
ANGLER
Voltage Rating
18 V
Cordless Tool Kit Contents
Bare Tool, Charger, (2) Batteries
Tape Shape
Round
Product Type
Pulling Fish Tape
Bare Tool/Battery Included
Battery Included
Battery Capacity
2 Ah
Replacement Tape Cartridge Number
48-44-5176; 48-44-5178; 48-44-5195

Description

M18 FUEL ANGLER 240' Steel Pulling Fish Tape Kit is part of the world's first battery powered fish tape solution. The fish tape wire puller’s AUTO-RUN Powered Feed and Retract eliminates manual pulling tools for less user fatigue and automatically reels the tape back into the Replacement Cartridge for a cleaner jobsite. electric fish tape wire puller features a POWERSTATE Brushless Motor that provides the ability to pull wire through a 200' run with 360° degrees of bends. This new battery powered fish tape puller is more efficient with an automatic feed that pushes through bends faster for maximum jobsite efficiency. The MILWAUKEE M18 FUEL ANGLER Pulling Fish Tape Powered Base is powered by the M18 REDLITHIUM battery pack and is compatible with 3 Less Binding steel and non-conductive Replacement Cartridges to tackle any situation. automatic wire puller is equipped with REDLINK PLUS Intelligence to ensure maximum performance and protection from overload. The M18 FUEL ANGLER 240’ Steel Pulling Fish Tape Kit includes one 120' x 1/8" Steel Pulling Fish Tape Replacement Cartridge, two M18 REDLITHIUM CP2.0 Batteries, and one M18 & M12 Multi-Voltage Charger.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.