Zoro Homepage

M18 FUEL Braking Grinder Kit + M18 Vac

  • Mfr # 3670-22, 0880-20

  • Zoro # G215079188


product price: $882.33
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Shop Vacuum
Battery Capacity
8.0 Ah
Number of Tools
2
Includes
(1) M18 FUEL(TM) 4-1/2" / 6" Braking Grinder Paddle Switch, (2) M18(TM) REDLITHIUM(TM) FORGE(TM) 8.0ah Batteries (48-11-1881), (1) M12/M18 Charger (48-59-1808), (1) Contractor Bag, (1) Type 27 Guard, (1) Type 1 Guard, (1) Spanner Wrench, (1) Side Handle, (1) Portable Shop Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3670-22, 0880-20
Zoro #
G215079188
UPC #
045242779987
Country of Origin
Viet Nam

Dimensions

Angle Grinder - Wheel Dia.
6 in
Vacuum - Tank Size
2 gal

Details

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Shop Vacuum
Battery Capacity
8.0 Ah
Number of Tools
2
Includes
(1) M18 FUEL(TM) 4-1/2" / 6" Braking Grinder Paddle Switch, (2) M18(TM) REDLITHIUM(TM) FORGE(TM) 8.0ah Batteries (48-11-1881), (1) M12/M18 Charger (48-59-1808), (1) Contractor Bag, (1) Type 27 Guard, (1) Type 1 Guard, (1) Spanner Wrench, (1) Side Handle, (1) Portable Shop Vacuum
Series
M18(TM)
Battery Included
823ZF0
Case Included
Contractor Bag
Power Source
Cordless
Wireless Tool Tracking
No
Charger
45LD79
Number of Batteries Included
2
Cordless Tool Kit Contents
(2) Bare Tools; (2) Batteries; (1) Charger
Battery Series
M18(TM) REDLITHIUM(TM) FORGE(TM)
Angle Grinder - Free Speed
9000 RPM
Included Saws & Grinders
6 in Angle Grinder
Charger Included
Yes
Item
Cordless Combination Kit
Vacuum
2CDC6
Vacuum - Vacuum Type
Portable Shop Vacuum
Battery Model No.
823ZF0
Angle Grinder
827WF1
Includes Case
Case Included
Battery Chemistry
Li-Ion
Tool Series
M18(TM)
All Product Types Included
Angle Grinder, Vacuum

Description

Cordless Combination Kit, Cordless Tools Included Angle Grinder, Shop Vacuum, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 8.0 Ah, Includes (1) M18 FUEL(TM) 4-1/2 In. / 6 In. Braking Grinder Paddle Switch, (2) M18(TM) REDLITHIUM(TM) FORGE(TM) 8.0ah Batteries (48-11-1881), (1) M12/M18 Charger (48-59-1808), (1) Contractor Bag, (1) Type 27 Guard, (1) Type 1 Guard, (1) Spanner Wrench, (1) Side Handle, (1) Portable Shop Vacuum, Tool Brand Milwaukee, Series M18(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.