M18 FUEL Compact Pipe Threader with ONE-KEY Kit with 1/2 in. - 1-1/4 in. Compact NPT Forged Aluminum Die Heads

  • Mfr # 2870-22

  • Zoro # G105810952


product price:  $2,399.00
/ea
Free Shipping & Returns

Key Features

Overall Length
19.7 in
Minimum Compatible Pipe Size
1/8 in
Maximum Compatible Pipe Size
1 1/4 in
Voltage
18 V
Includes
Carrying Case, M18 FUEL Compact Pipe Threader with ONE-KEY, M18 and M12 Rapid Charger (48-59-1808), Threading Support Arm, (2) M18 REDLITHIUM HIGH OUTPUT XC8.0 Battery (48-11-1880), (4) Die Heads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2870-22
Zoro #
G105810952
UPC #
045242619467
Country of Origin
China

Dimensions

Overall Length
19.7 in
Minimum Compatible Pipe Size
1/8 in
Maximum Compatible Pipe Size
1 1/4 in
Overall Height
8.2 in
Overall Width
3.5 in
Die Head Sizes
1/2 in to 1 1/4 in

Details

Item
Compact Threader
Voltage
18 V
Includes
Carrying Case, M18 FUEL Compact Pipe Threader with ONE-KEY, M18 and M12 Rapid Charger (48-59-1808), Threading Support Arm, (2) M18 REDLITHIUM HIGH OUTPUT XC8.0 Battery (48-11-1880), (4) Die Heads
Standards
UL Listed
Switch Type
Trigger
Battery Platform
M18
Number of Speeds
1
Motor Type
Brushless
Compatible Die Head Manufacturer Part Number
48-36-1063
Thread Standard of Included Dies
NPT
Housing Material
Aluminum
Cordless Tool Kit Contents
(1) Bare Tool, Charger, (2) Batteries
Battery Model Number
48-11-1880
Includes Batteries
Yes
Number of Die Heads
4
Machine Type
Portable Handheld Power Drive
Compatible Die Head Type
11R
Tool Weight
10.62 lb
Power Source
Cordless
Number of Batteries Included
2
Battery Capacity
8 Ah
Reversible
Yes
Chuck Type
Die Head Retention Lock
Charger Model Number
48-59-1808
Tool Series
M18 FUEL

Description

MILWAUKEE M18 FUEL compact cordless pipe threader offers the industry’s most controlled threading experience, featuring AutoStop technology that senses severe kickback and automatically shuts off the tool. It also includes a support arm that not only resists the torque of threading and holds the tool steady during operation, but eliminates the need for a pipe stand to hold the pipe. compact threader features a locking die head interface to prevent die head ejection and side grip to eliminate the need to contact the spinning die head when starting threads. die heads are forged from military-grade aluminum making them the industry’s lightest die heads, enabling easier transportation on and off the jobsite. The compact pipe threader gives you the power to thread up to 1-1/4” black iron pipe, stainless steel, rigid metal conduit (RMC), and more. The compact pipe threader is compatible with ONE-KEY Technology that wirelessly connects to a smartphone to track the tool's location, manage it in inventory, and lock the tool out for added security and protection to your investment.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.