Shop MILWAUKEE TOOL
See all product information
Create Account
M18 FUEL Compact Threader + Pipe Cutter
- Mfr # 2870-22, 3469-20
- Zoro # G723944336
product price:Â
$
4,185.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Series
M18 FUEL(TM)
Other Tool and Accessory Manufacturing Model Number
2870-22, 3469-20
Includes Case
Case Included
Includes Battery
Battery Included
Battery Chemistry
Li-Ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2870-22, 3469-20
- Zoro #
- G723944336
- UPC #
- 045242619467
- Country of Origin
- Multiple
Details
- Tool Series
- M18 FUEL(TM)
- Other Tool and Accessory Manufacturing Model Number
- 2870-22, 3469-20
- Includes Case
- Case Included
- Includes Battery
- Battery Included
- Battery Chemistry
- Li-Ion
- All Product Types Included
- Pipe Cutter, Pipe Threader
- Number of Batteries Included
- 2
- Battery Series
- M18(TM) REDLITHIUM(TM)
- Number of Chargers Included
- 1
- Motor Type
- Brushless
- Charger Manufacturing Model Number
- 48-59-1808
- Voltage
- 18 V DC
- Battery Platform
- M18(TM)
- Battery Manufacturing Model Number
- 48-11-1881
- Item
- Cordless Combination Kit
- Other Tools and Accessories Included
- Pipe Cutter, Pipe Threader
- Battery Capacity
- (2) 8.0 Ah
- Number of Tools
- 2
- Power Source
- Cordless
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Cordless Combination Kit, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 8.0 Ah, Number of Batteries Included 2, Battery Series M18(TM) REDLITHIUM(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.