Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL CP Band Saw, M18 FUEL Hackzall

  • Mfr # 2829-22, 2719-20

  • Zoro # G905747953


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Band Saw, Reciprocating Saw
Battery Capacity
3.0Ah
Number of Tools
2
Includes
(2) Batteries, Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2829-22, 2719-20
Zoro #
G905747953
UPC #
045242544424
Country of Origin
Multiple

Details

Voltage
18 V DC
Cordless Tools Included
Band Saw, Reciprocating Saw
Battery Capacity
3.0Ah
Number of Tools
2
Includes
(2) Batteries, Charger
Series
M18(TM)
Battery Included
(2) 494D23
Charger
23Y581
Reciprocating Saw
419J60
Band Saw
55ZK44
Item
Cordless Combination Kit
Case Included
Contractor Bag
Included Saws & Grinders
Band Saw (540 SFPM); Reciprocating Saw (Compact)
Cordless Tool Kit Contents
(2) Bare Tools; (2) Batteries; (1) Charger
Number of Batteries Included
2
Wireless Tool Tracking
No
Power Source
Cordless
Reciprocating Saw - Tool Style
Compact
Band Saw - Blade Wd.
1/2 in
Charger Included
Yes
Battery Series
M18(TM) REDLITHIUM(TM)
Battery Model No.
494D23
All Product Types Included
Portable Band Saw, Reciprocating Saw
Includes Case
Case Included
Tool Series
M18(TM)
Battery Chemistry
Li-Ion

Description

Cordless Combination Kit, Cordless Tools Included Band Saw, Reciprocating Saw, Voltage 18 V DC, Number of Tools 2, Battery Capacity 3.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger, Included Saws & Grinders Band Saw (540 SFPM); Reciprocating Saw (Compact)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.