Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL Dual Bevel Sliding Compound Miter Saw

  • Mfr # 2734-20

  • Zoro # G7114950


product price: $599.00
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Blade Dia.
10 in
Max. Blade Speed
4,000 RPM
Arbor Size
5/8 in
Voltage
18 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2734-20
Zoro #
G7114950
UPC #
045242473984
Country of Origin
China

Dimensions

Blade Dia.
10 in
Arbor Size
5/8 in
Width
22 in
Height
16 9/16 in
Length
29 in
Max. Cut Width @ 0 Deg. Miter
11 3/8 in
Max. Cut Depth @ 0 Deg. Bevel
3 1/2 in
Max. Cut Depth @ 45 Deg. Bevel
2 in
Max. Cut Width @ 45 Deg. Miter
8 in
Overall Width
22 in
Overall Height
16 9/16 in
Overall Length
29 in
Cutting Depth at 0 Degrees - Maximum
3 1/2 in
Cutting Width at 45 Degrees - Miter - Maximum
8 in
Cutting Depth at 45 Degrees - Maximum
2 in
Cutting Width at 0 Degrees - Miter - Maximum
11 3/8 in
Blade Diameter
10 in

Details

Item
Miter Saw
Power Source
Cordless
Max. Blade Speed
4,000 RPM
Voltage
18 V DC
Miter Angle Range
50 Degrees Left to 60 Degrees Right
Bevel Angle Range
48 Degrees Left to 48 Degrees Right
Sliding
Sliding
Cordless Tool Kit Contents
(1) Bare Tool
Battery Pack Replacement
38D761, 2XKZ3, 38D765, 38D762, 2PYZ8, 38D766, 38XJ02, 35GJ99, 38XJ03, 45LD78, 45KM67
Battery Included
No
Bevel
Yes
Crosscut @ 90 Deg. H
3-1/2"
Crosscut @ 45 Deg. W
7-1/2"
No Load RPM
4000
Bevel Capacity
0 Degrees to 48 Degrees Left and Right
Cordless Tool Battery Type
Li-Ion
Item - Cordless Miter Saws
Cordless Miter Saw
Corded/Cordless
Cordless
Miter Capacity
Left, Right
Bevel Stops
0 Degrees , 22.5 Degrees , 33.85 Degrees , 45 Degrees , 48 Degrees
Slide
Yes
Tool Weight
45 lb
Features
Cam Lock Miter System, Chop Lock, Double Bevel, Miter Detent Override, Shadow Cut Line Indicator, Stainless Steel Miter Plate
Corded/Banded
Cordless
Blade Type
Carbide
Crosscut @ 45 Deg. H
3-1/2"
Brushless Motor
Yes
Included Charger
No
Includes
Bare Tool
Crosscut @ 90 Deg. W
11-1/2"
Battery Included / Bare Tool
Bare Tool
Series
M18
Wireless Tool Tracking
No
Variable Speed
No
Arbor Shape
Round
Number of Batteries Included
0
Charger Included
No
Options Included
Bare Tool
Standards
UL Listed
Bevel Angle - Left
48 Degrees
Number of Chargers Included
0
Miter Angle - Left
45 Degrees
Battery Chemistry
Li-Ion
Includes Battery
Tool Only
Speed Control
Single
Blade Speed - Maximum
4,000 RPM
Tool Series
M18 FUEL(TM)
Miter Tilt Direction
Left, Right
Battery Type
Pouch
Battery Platform
M18(TM)
Motor Type
Brushless
Battery Series
M18(TM) REDLITHIUM(TM)
Miter Angle - Right
45 Degrees
Bevel Tilt Direction
Left, Right
Bevel Angle - Right
48 Degrees
Includes Dust Management
Dust Management Not Included

Description

The M18 FUEL 10" Dual Bevel Sliding Compound Miter saw is designed to meet the demanding needs of professional carpenters and remodelers by providing easy operation and repeatable, accurate cuts across a wide variety of materials. Delivering greater capacity than many corded 10" sliding miter saws, the POWERSTATE Brushless motor generates the power and performance needed to fully replace corded miter saws on the jobsite. Combined with the M18 REDLITHIUM HIGH OUTPUT 8.0 battery pack (not included), miter saw delivers all-day runtime with up to 400 cuts per charge. Premium features like an adjustable stainless steel detent plate, cam locking miter system, easy access bevel adjustment, detent override lock, and chop lock lever are located on the front of the tool. The Shadow Cut Line LED Light allows for increased precision and efficiency when lining up cuts, while top and side handles provide maximum portability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.