Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL Edger + M18 HO XC6.0 Battery

  • Mfr # 3011-20, 48-11-1865

  • Zoro # G916299892


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Includes
Allen Wrench, Bail Handle, Scrench, (2) Bolts
Green Environmental Attribute
Product is Rechargeable
Shaft Type
Straight
Cutting Width
8 in
Shaft Length
70-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3011-20, 48-11-1865
Zoro #
G916299892
UPC #
045242786855
Country of Origin
China

Dimensions

Cutting Width
8 in
Shaft Length
70-1/2 in
Cutting Depth
2 in
Tool Width
4 1/2 in
Tool Height
11 in
Tool Length
67 in

Details

Includes
Allen Wrench, Bail Handle, Scrench, (2) Bolts
Green Environmental Attribute
Product is Rechargeable
Item
Lawn Edger Kit
Shaft Type
Straight
Number of Batteries to Operate
1
Sound Level
78 dBA
Product Type
Cordless Lawn Edger
Horsepower
1.7 hp
Anti-Vibration Handle
Yes
Speed Settings
Fixed
Attachment System Compatible
Attachment Capable
Tool Series
M18 FUEL(TM)
Motor Type
Brushless
Power Source
Cordless
Battery Capacity
(1) 6.0 Ah
Standards
UL Listed
Number of Chargers Included
0
Battery Model Number
481Z44
Tool Weight
11.2 lb
Battery Platform
M18(TM)
Number of Batteries Included
1
Voltage
18 V DC
Bare Tool/Battery Included
Battery Included
Equivalent Gas Engine Displacement
31 cc

Description

Lawn Edger Kit, Power Source Cordless, Cutting Width 8 in, Cutting Depth 2 in, Line Diameter Not Applicable, Line Advance Not Applicable, Shaft Type Straight, Shaft Length 70-1/2 in, Attachment System Compatible Attachment Capable, Sound Level 78 dBA, Battery Platform M18(TM), Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 0, Bare Tool/Battery Included Battery Included, Battery Capacity (1) 6.0 Ah, Motor Type Brushless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.