M18 FUEL 1/2 in. Extended Anvil Controlled Torque Impact Wrench with ONE-KEY Kit

  • Mfr # 2769-22R

  • Zoro # G306284040


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Max. Torque
1,100 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
(1) Contractor Bag, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2769-22R
Zoro #
G306284040
UPC #
045242778829
Country of Origin
Viet Nam

Dimensions

Drive Size
1/2 in
Overall Length
10 1/8 in
Head Width
3 1/4 in
Head Height
10 1/8 in
Extended Anvil Length
1/2 in
Head Length
10 1/8 in

Details

Voltage
18 V DC
Max. Torque
1,100 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
(1) Contractor Bag, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
0 to 2,400
Free Speed
1,800 RPM
Fastening Torque
750 ft-lb
Brushless Motor
Yes
Drive Style
Extended
Number of Speed Settings
4
Built-In Light
Yes
Anvil Type
Extended
Charger Included
Yes
Handle Material
Plastic, Rubber Overmold
Case Included
Yes
Charger Model
48-59-1812
Reaction Bar
No
Clutch Style
Impact
Drive Type
Standard
Retainer Type
Friction Ring
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Features
Controlled Torque Output, Faster Tire Service
Vibration Level
2.5 m/sq s
Tool Weight
7.4 lb
Handle Type
Pistol Grip
Impact Rated
Impact Rated
Battery Series
M18(TM) REDLITHIUM(TM)
Impact Sound Level
85 dB
Housing Material
Reinforced Nylon
Breakaway Torque
1,100 ft-lb
Actuation
Trigger
Standards
UL Listed
Wireless Tool Tracking
ONE-KEY™
Explosive Environment Rated
No
Lock-Off Switch
Yes
Power to Weight Ratio
148.6 ft-lb/lb
Battery Model No.
794JN7
Series
M18 FUEL
Battery Platform
M18(TM)
Tool Series
M18 FUEL(TM)
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
48-11-1850R
Built-In Light Type
Individual Light(s)
No Load Speed
1,800 RPM
Torque - Maximum
1,100 ft-lb
Throttle Type
Trigger
Anvil Style
Extended
Motor Type
Brushless
Includes Case
Case Included
Speed Control
Variable
Number of Chargers Included
1
Includes Reaction Bar
No Reaction Bar
Includes Lock-Off Switch
Lock-Off Switch Included
Charger Manufacturing Model Number
48-59-1812

Description

Impact Wrench Kit, Drive Size 1/2 in, Max. Torque 1,100 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 7.4 lb, Clutch Style Impact, Features Controlled Torque Output, Faster Tire Service, Includes (1) Contractor Bag, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.