Zoro Homepage

M18 FUEL Grinder+M18 FORGE XC8.0 Battery

  • Mfr # 3674-20, 48-11-1881

  • Zoro # G715890696


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Dust Management
None
Brushless Motor
Yes
Anti-Restart Technology
Yes
Series
M18 FUEL(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3674-20, 48-11-1881
Zoro #
G715890696
UPC #
045242250141
Country of Origin
Multiple

Dimensions

Spindle Thread Size
5/8 in-11
Wheel Diameter
7 in

Details

Voltage
18V DC
Dust Management
None
Brushless Motor
Yes
Anti-Restart Technology
Yes
Series
M18 FUEL(TM)
Vibration Level
3.1 m/sq sec
Item
Grinder and Battery
Grip Style
Barrel Grip
Speed Ranges
5,000 to 8,400 RPM
Number of Speed Settings
Continuous
Switch Location
Bottom
Max. Speed
8,400 RPM
Dust Sealed Switch
No
Number of Batteries Included
1
Switch Type
Paddle
Minimum Speed
5,000 RPM
Head Type
Standard Head
Battery Model No.
48-11-1881
Battery Series
FORGE(TM) XC8.0
Switch Function
Paddle, without Lock-On
Lock-Off Switch
Yes
For Wheel Type
Type 1, Type 27
Battery Capacity
8.0 Ah
Tether Style
Tether Ready
Case Included
No
Lock-On Switch
No
Brake Type
Electronic
Anti-Vibration Technology
Yes
Wireless Tool Tracking
No
Standards
UL Listed
Safety Features
Brake, Variable Speed
Guard Adjustment
Toolless Adjustable
Anti-Kickback Clutch Type
Electronic
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery
Charger Included
No
Power Source
Cordless

Description

Angle Grinder Kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 7 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity 8.0 Ah, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Safety Features Anti-Restart Technology, Anti-Vibration Technology, Brake, Lock-Off Switch, Switch Type Paddle, Lock-Off Switch Yes, Lock-On Switch No, Brake Type Electronic, Switch Location Bottom, Max. Speed 8,400 RPM, Minimum Speed 5,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.