M18 FUEL High Torque Impact Wrench 3/4" Kit + 8PC SHOCKWAVE Impact Duty 3/4" SAE 6-Point Socket Set

  • Mfr # 2864-22R,49-66-7017

  • Zoro # G206439267


product price:  $867.72
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
3/4 in
Max. Torque
1,500 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
(1) 8PC Impact Socket Set (49-66-7017), (1) Blow Molded Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM(TM) XC5.0 Resistant Battery Pack (48-11-1850R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2864-22R,49-66-7017
Zoro #
G206439267
UPC #
045242778980
Country of Origin
Multiple

Dimensions

Drive Size
3/4 in
Overall Length
8 5/8 in
Head Width
3 1/8 in
Extended Anvil Length
3/4 in
Head Height
8 1/2 in
Head Length
8 1/2 in

Details

Voltage
18 V DC
Max. Torque
1,500 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
(1) 8PC Impact Socket Set (49-66-7017), (1) Blow Molded Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM(TM) XC5.0 Resistant Battery Pack (48-11-1850R)
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
2400
Free Speed
1,800 RPM
Fastening Torque
1,200 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Handle Type
Pistol Grip
Clutch Style
Impact
Features
Featuring Over 150+ Tools, Most Repeatable Torque, Part of the M18 System, Toggle Up to Four Custom Performance
Tool Weight
6.3 lb
Charger Included
Yes
Wireless Tool Tracking
ONE-KEY™
Handle Material
Plastic, Rubber Overmold
Breakaway Torque
1,500 ft-lb
Battery Series
M18(TM) REDLITHIUM(TM)
Lock-Off Switch
Yes
Power to Weight Ratio
189.9 ft-lb/lb
Housing Material
Plastic, Rubber
Impact Rated
Impact Rated
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Tool Style
Compact
Retainer Type
Friction Ring, Through Hole
Charger Model
23Y581
Built-In Light
Yes
Standards
UL Listed
Actuation
Trigger
Vibration Level
2.5 m/sq s
Explosive Environment Rated
No
Case Included
Yes
Drive Type
Standard
Reaction Bar
No
Impact Sound Level
85dB
Battery Model No.
794JN7
Charger Manufacturing Model Number
48-59-1812
Battery Manufacturing Model Number
794JN7
No Load Speed
1,800 RPM
Anvil Style
Standard
Includes Lock-Off Switch
Lock-Off Switch Included
Torque - Maximum
1,500 ft-lb
Motor Type
Brushless
Includes Reaction Bar
No Reaction Bar
Throttle Type
Trigger
Includes Case
Case Included
Number of Chargers Included
1

Description

Impact Wrench Kit, Drive Size 3/4 in, Max. Torque 1,500 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 6.3 lb, Clutch Style Impact, Features Featuring Over 150+ Tools, Most Repeatable Torque, Part of the M18 System, Toggle Up to Four Custom Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.