Zoro Homepage

M18 FUEL HTIW + M18 RDL FORGE HD12.0

  • Mfr # 2867-20, 48-11-1813

  • Zoro # G815079274


original price: $1,177.99
23% off
new price: $895.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1 in
Max. Torque
1,800 ft-lb
Battery Capacity
12.0 Ah
Includes
(1) Bare Tool, (1) Battery, (1) Belt Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2867-20, 48-11-1813
Zoro #
G815079274
UPC #
045242482191
Country of Origin
Multiple

Dimensions

Drive Size
1 in
Overall Length
10 7/8 in

Details

Voltage
18 V DC
Max. Torque
1,800 ft-lb
Battery Capacity
12.0 Ah
Includes
(1) Bare Tool, (1) Battery, (1) Belt Clip
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
2400
Free Speed
1,800 RPM
Fastening Torque
1,500 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Handle Material
Plastic
Clutch Style
Impact
Breakaway Torque
1,500 ft-lb
Actuation
Trigger
Built-In Light
Yes
Case Included
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Battery Series
M18(TM) REDLITHIUM(TM) FORGE(TM)
Lock-Off Switch
Yes
Battery Model No.
823ZE9
Wireless Tool Tracking
Yes
Drive Type
Standard
Power to Weight Ratio
139.5 ft-lb/lb
Retainer Type
Friction Ring
Standards
UL Listed
Handle Type
Pistol Grip
Charger Included
No
Reaction Bar
No
Housing Material
Metal, Plastic, Rubber
Impact Rated
Impact Rated
Tool Weight
10.5 lb
Features
4-Mode DRIVE CONTROL(TM) provides greater control over output speed and power, Eliminates Compressors and Generators, Integrated lanyard loop allows for safer use and easier storage, providing greater portability and lower cost of ownership
Tool Style
Full-Size
No Load Speed
1,800 RPM
Drive Shape
Square
Torque - Maximum
1,800 ft-lb
Includes Case
Case Not Included
Includes Reaction Bar
No Reaction Bar
Battery Manufacturing Model Number
823ZE9
Throttle Type
Trigger
Includes Lock-Off Switch
Lock-Off Switch Included
Motor Type
Brushless
Anvil Style
Standard
Tool Series
M18 FUEL(TM)

Description

Impact Wrench Kit, Drive Size 1 in, Max. Torque 1,800 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 12.0 Ah, Tool Weight 10.5 lb, Clutch Style Impact, Features 4-Mode DRIVE CONTROL(TM) provides greater control over output speed and power, Eliminates Compressors and Generators, Integrated lanyard loop allows for safer use and easier storage, providing greater portability and lower cost of ownership, Includes (1) Bare Tool, (1) Battery, (1) Belt Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.