M18 FUEL Lockbolt Tool+M18 XC6.0 Battery

  • Mfr # 2661-20, 48-11-1865
  • Zoro # G722586438
product price: 
$
2,505.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes Battery
Battery Included
Battery Platform
M18(TM)
Wireless Tool Tracking
Yes
Housing Material
Aluminum
Blind Rivet Diameter - Stainless Steel
3/16 in, 7/32 in, 1/4 in, 9/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2661-20, 48-11-1865
Zoro #
G722586438
UPC #
045242613656
Country of Origin
China

Dimensions

Blind Rivet Diameter - Stainless Steel
3/16 in, 7/32 in, 1/4 in, 9/32 in
Overall Height
8 25/32 in
Stroke Length
1 3/16 in
Blind Rivet Diameter - Aluminum
3/16 in, 7/32 in, 1/4 in, 9/32 in
Blind Rivet Diameter
3/16 in, 7/32 in, 1/4 in, 9/32 in
Overall Length
12 3/32 in
Blind Rivet Diameter - Steel
3/16 in, 7/32 in, 1/4 in, 9/32 in
Overall Width
2 1/2 in
For Rivet Nut Thread Size
1/4, 3/16, 7/32, 9/32
Overall Diameter
1 1/4 in
Wire Rope Length
12 3/32 in
Length
12 3/32 in
Fits Chest Size
Compatible with HUCK(TM) Lockbolt Tip Models 99-7932, 99-7932CC, 99-2555, 99-3417, 99-3201, 99-3204, and 99-3464, Installs HUCK(TM) Bobtail(R) and Magna Grip(R) and C6L(R) Lockbolt Fasteners, Installs HUCK(TM) Hucktainer Fasteners with purchase of Hucktainer Fastener Adaptor 49-16-2661HT, Premium Rubber Overmolds Withstand Corrosive Materials and Provides Increased Comfort When in Use, Up to 35% Faster Than Cordless Competitors

Details

Includes Battery
Battery Included
Battery Platform
M18(TM)
Wireless Tool Tracking
Yes
Housing Material
Aluminum
Battery Series
M18(TM) REDLITHIUM(TM)
Tool Weight
4.68 lb
Battery Capacity
(1) 6.0 Ah
Battery Manufacturing Model Number
48-11-1865
Rivet Type
Blind Rivet
Number of Batteries Included
1
Pulling Force
4,500 lbf
Includes Case
Case Not Included
7 Combo Manufacturing Model Number
2661-20, 48-11-1865
Power Source
Cordless
Motor Type
Brushless
Material
Aluminum
Number of Chargers Included
0
Product Badging
Perform and Protect
Battery Chemistry
Li-Ion
Item
Rivet Tool Kit
Tool Series
M18 FUEL(TM)
Standards
cULus, UL Listed
Wireless Tracking System
ONE-KEY(TM)
Features
Compatible with HUCK(TM) Lockbolt Tip Models 99-7932, 99-7932CC, 99-2555, 99-3417, 99-3201, 99-3204, and 99-3464, Installs HUCK(TM) Bobtail(R) and Magna Grip(R) and C6L(R) Lockbolt Fasteners, Installs HUCK(TM) Hucktainer Fasteners with purchase of Hucktainer Fastener Adaptor 49-16-2661HT, Premium Rubber Overmolds Withstand Corrosive Materials and Provides Increased Comfort When in Use, Up to 35% Faster Than Cordless Competitors
Voltage
18 V DC
Power Source - TS Only
Cordless
Power Source - old
Cordless
Shell Material
Aluminum

Description

Rivet Tool Kit, Cordless, Voltage 18 V DC, Pulling Force 4,500 lbf, Stroke Length 1 3/16 in, Rivet Type Blind Rivet, For Rivet Nut Thread Size 1/4, 3/16, 7/32, 9/32, Number of Batteries Included 1, Battery Capacity (1) 6.0 Ah, Battery Series M18(TM) REDLITHIUM(TM), Housing Material Aluminum, Overall Length 12 3/32 in, Overall Width 2 1/2 in, Overall Height 8 25/32 in, Wireless Tool Tracking Yes, Standards cULus, UL Listed, Tool Weight 4.68 lb

Ratings & reviews