Shop METABO HPT

Staple Gun, 1/4 in, Male, NPT

  • Mfr # N5010AM
  • Zoro # G615189920

product price: 
$
319.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in
Features
Cylinder Valve Provides Quick Response and Rapid Driving of Fasteners, Depth Adjustment, Rubber Grip, Tool-Less Jam Release
Includes
1/2 in 16 Gauge Standard Crown Stapler, 875769 Safety Glasses, 944458 4 mm Hex Bar Wrench
Firing Mode
Combination
Tool Weight
4.4 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N5010AM
Zoro #
G615189920
UPC #
717709023772
Country of Origin
Taiwan, Province of China

Dimensions

Depth Control
Yes
Overall Height
10 3/16 in
For Staple Width
1/2 in
Overall Length
14 3/8 in
Overall Width
3 in
For Staple Leg Length
3/4 in to 2 in
For Staple Leg Length - Minimum
3/4 in
Air Inlet Connection Size
1/4 in
For Staple Leg Length - Maximum
2 in
Wire Rope Length
14 3/8 in
Length
14 3/8 in
Fits Chest Size
Cylinder Valve Provides Quick Response and Rapid Driving of Fasteners, Depth Adjustment, Rubber Grip, Tool-Less Jam Release

Details

Item
Staple Gun
Air Inlet
1/4 in
Features
Cylinder Valve Provides Quick Response and Rapid Driving of Fasteners, Depth Adjustment, Rubber Grip, Tool-Less Jam Release
Includes
1/2 in 16 Gauge Standard Crown Stapler, 875769 Safety Glasses, 944458 4 mm Hex Bar Wrench
Firing Mode
Combination
Tool Weight
4.4 lb
Standards
ANSI
Staple Capacity
150
Power Source
Air-Powered
For Staple Gauge
16 ga
Fastener Type
Roofing
For Staple Type
Crowned
Min. Air Pressure
70 psi
Cap Capacity
157
Air Consumption
4.2 cfm
Max. Air Pressure
120 psi
Duty Rating
Industrial Duty
Air Inlet Type
NPT
Air Pressure - Minimum
70 psi
Compatible Product Type
Cabinetry, Floor and Roof Decking, Insulation, Pallets, Subflooring, Wall and Roof Sheathing
Air Pressure - Maximum
120 psi
Crown
1/2 in
Power Source - TS Only
Air-Powered
Power Source - old
Air-Powered

Description

Staple Gun, Air-Powered, Air Consumption 4.2 cfm, Air Inlet 1/4 in, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size Not Applicable, Tool Brand Metabo HPT, Firing Mode Combination, Depth Control Yes, Fastener Type Roofing, For Staple Leg Length 3/4 in to 2 in, For Staple Type Crowned, For Staple Width 1/2 in, For Staple Gauge 16 ga, Staple Capacity 150, Cap Capacity 157, Duty Rating Industrial Duty, Overall Height 10 3/16 in, Overall Length 14 3/8 in, Overall Width 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.