M18 FUEL MTIW + M18 HOXC6.0 Battery(2PK)

  • Mfr # 2960-20,48-11-1862

  • Zoro # G715364654


product price:  $577.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
3/8 in
Battery Capacity
(2) 6.0 Ah
Includes
(2) Batteries, Belt Clip
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2960-20,48-11-1862
Zoro #
G715364654
UPC #
045242568901
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
6 in
Head Width
2 3/4 in

Details

Voltage
18 V DC
Battery Capacity
(2) 6.0 Ah
Includes
(2) Batteries, Belt Clip
Number of Batteries Included
2
Power Source
Cordless
Fastening Torque
550 ft-lb
Number of Speed Settings
4
Impact Rated
Impact Rated
Standards
UL Listed
Features
4-Mode Drive Control, Auto Shut Off Control, Bolt Removal Control, LED Light, Redlink Plus(TM) Intelligence
Tool Weight
3.4 lb
Clutch Style
Impact
Retainer Type
Friction Ring
Handle Type
Pistol Grip
Wireless Tool Tracking
No
Drive Type
Standard
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Handle Material
Plastic
Motor Type
Brushless
Includes Reaction Bar
No Reaction Bar
Includes Case
Case Not Included
Anvil Style
Standard
Tool Series
M18 FUEL(TM)
Throttle Type
Trigger
Tool Style
Compact
Housing Material
Metal, Plastic, Rubber
Battery Manufacturing Model Number
481Z45
No Load Speed
2,575 RPM

Description

Impact Wrench Kit, Drive Size 3/8 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (2) 6.0 Ah, Tool Weight 3.4 lb, Clutch Style Impact, Features 4-Mode Drive Control, Auto Shut Off Control, Bolt Removal Control, LED Light, Redlink Plus(TM) Intelligence, Includes (2) Batteries, Belt Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.