M18 FUEL MTIW + M18 HOXC6.0 Battery(2PK)

  • Mfr # 2962-20,48-11-1862

  • Zoro # G515364670


product price:  $577.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Battery Capacity
(2) 6.0 Ah
Includes
(2) Batteries, Belt Clip
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2962-20,48-11-1862
Zoro #
G515364670
UPC #
045242568925
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
6 in
Head Width
2 3/4 in

Details

Voltage
18 V DC
Battery Capacity
(2) 6.0 Ah
Includes
(2) Batteries, Belt Clip
Number of Batteries Included
2
Power Source
Cordless
Fastening Torque
550 ft-lb
Number of Speed Settings
4
Drive Type
Standard
Features
4-Mode Drive Control, Auto Shut Off Control, Bolt Removal Control, LED Light, Redlink Plus(TM) Intelligence
Standards
UL Listed
Clutch Style
Impact
Handle Type
Pistol Grip
Retainer Type
Friction Ring
Wireless Tool Tracking
No
Tool Weight
3.5 lb
Impact Rated
Impact Rated
Tool Style
Compact
Housing Material
Metal, Plastic, Rubber
Anvil Style
Standard
Handle Material
Plastic
No Load Speed
2,575 RPM
Includes Reaction Bar
No Reaction Bar
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Includes Case
Case Not Included
Motor Type
Brushless
Battery Manufacturing Model Number
481Z45
Throttle Type
Trigger
Tool Series
M18 FUEL(TM)

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (2) 6.0 Ah, Tool Weight 3.5 lb, Clutch Style Impact, Features 4-Mode Drive Control, Auto Shut Off Control, Bolt Removal Control, LED Light, Redlink Plus(TM) Intelligence, Includes (2) Batteries, Belt Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.