Shop MILWAUKEE TOOL

M18 FUEL Pipe Threader Kit + Die + Vise

  • Mfr # 2874-22HD, 48-36-1060, 48-22-8690
  • Zoro # G223944171

product price: 
$
6,268.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Capacity
12 Ah
Includes Battery
Battery Included
Voltage
18 V
Compatible Die Head Manufacturer Part Number
48-36-1060
Power Source
Cordless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2874-22HD, 48-36-1060, 48-22-8690
Zoro #
G223944171
UPC #
045242532940
Country of Origin
China
Item
Threader, Die, and Vise
Battery Capacity
12 Ah
Includes Battery
Battery Included
Voltage
18 V
Compatible Die Head Manufacturer Part Number
48-36-1060
Power Source
Cordless
Tool Series
M18 FUEL(TM)
Motor Type
Brushless
Compatible Die Head Type
12R
Charger Model Number
48-59-1808
Free Speed
41 RPM
Threading Equipment Included
Case, Die Heads, Power Drive Only, Support Arm
Standards
UL Listed
Thread Standard of Included Dies
NPT
Machine Type
Portable Handheld Power Drive
Switch Type
Toggle
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (1) Die head set, (1) Vise, (2) Batteries
Tool Weight
22.2 lb
Number of Batteries Included
2
Includes
(2) M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack (48-11-1812), Carrying Case, Die Head Set, M18 and M12 Rapid Charger (48-59-1808), M18 FUEL Pipe Threader w/ONE-KEY (2874-20), Threading Support Arm, Vise
Reversible
Yes
Number of Die Heads
6
Battery Platform
M18(TM)
Battery Manufacturing Model Number
48-11-1812
Number of Speeds
2

Dimensions

For Pipe Size - Minimum
1/8 in
Overall Width
4.8 in
Die Head Sizes Included
1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in
Overall Length
26.3 in
Maximum Bolt Size
2 in
Die Head Sizes
1/2 in to 2 in
Minimum Bolt Size
0.13 in
Overall Height
8.5 in
For Pipe Size - Maximum
2 in
Length
26.3 in

Description

Threader, Die, and Vise, Battery Platform M18(TM), Compatible Die Head Manufacturer Part Number 48-36-1060, Die Head Sizes 1/2 in to 2 in, Tool Series M18 FUEL(TM), Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (1) Die head set, (1) Vise, (2) Batteries, Includes (2) M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack (48-11-1812), Carrying Case, Die Head Set, M18 and M12 Rapid Charger (48-59-1808), M18 FUEL Pipe Threader w/ONE-KEY (2874-20), Threading Support Arm, Vise, Tool Weight 22.2 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.