Drill Adapter
- Mfr # 111120-034A
- Zoro # G209217282
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Compatible Brand
VersaDrive(R)
Impact Rated
Impact Rated
Length
2 3/8 in
Overall Diameter
1 1/2 in
For Chuck Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 111120-034A
- Zoro #
- G209217282
- UPC #
- 5060451528916
- Country of Origin
- Japan
- Item
- Drill Adapter
- Compatible Brand
- VersaDrive(R)
- Impact Rated
- Impact Rated
- Product Type
- Impact Wrench Adapter
Dimensions
- Length
- 2 3/8 in
- Overall Diameter
- 1 1/2 in
- For Chuck Size
- 3/4 in
- Shank Size
- 3/4 in
- Overall Length
- 2 3/8 in
Description
Drill Adapter, Impact Rated Impact Rated, Overall Length 2 3/8 in, Shank Size 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.