M18 FUEL Pole Saw Kit + QUIK-LOK Edger

  • Mfr # 3016-21PS,49-16-2718

  • Zoro # G616332585


product price: $644.99
/ea
Free Shipping & Returns

Key Features

Charger Model Number
45LD79
Included Battery
Yes
Other Tools Included
Edger Attachment
Voltage
18 V
Other Tools Manufacturer Model Numbers
49-16-2718
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3016-21PS,49-16-2718
Zoro #
G616332585
UPC #
045242794393
Country of Origin
Mexico

Dimensions

Pole Saw Bar Length
10 in

Details

Charger Model Number
45LD79
Included Battery
Yes
Other Tools Included
Edger Attachment
Voltage
18 V
Other Tools Manufacturer Model Numbers
49-16-2718
Power Source
Cordless
Included Charger
Yes
Included Pole Saw Type
Cordless Pole Saw
Battery Model Number
823ZF0
Number of Chargers Included
1
Pole Saw Manufacturer Model Number
49-16-2720
Battery Capacity
8.0 Ah
Bare Tool/Battery Included
Battery Included
Battery Platform
FORGE(TM) XC 8.0
Number of Batteries Included
1
Item
Combination Kit

Description

Combination Kit, Battery Platform FORGE(TM) XC 8.0, Included Pole Saw Type Cordless Pole Saw, Pole Saw Bar Length 10 in, Other Tools Included Edger Attachment, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 8.0 Ah, Included Charger Yes, Charger Model Number 45LD79

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.