Zoro Homepage

M18 FUEL Pole Saw + M18 5.0 Battery

  • Mfr # 3013-20, 48-11-1850

  • Zoro # G016209807


product price: $767.99
/ea
Free Shipping & Returns

Key Features

Features
Automatic Oiler, Onboard Scrench Storage, Robust Metal Branch Hook, Side Access Chain Tensioner, Sight Line for Increased Visibility
Tool Weight
16 lb
Tool Height
5 in
Handle Material
Plastic
Maximum Length
13 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3013-20, 48-11-1850
Zoro #
G016209807
UPC #
045242786831
Country of Origin
Multiple

Dimensions

Tool Height
5 in
Maximum Length
13 ft
Minimum Length
9 ft
Blade Length
10 in
Tool Width
4 in
Tool Length
156 in

Details

Item
Pole Saw Kit
Shop By
Hot Buys
Features
Automatic Oiler, Onboard Scrench Storage, Robust Metal Branch Hook, Side Access Chain Tensioner, Sight Line for Increased Visibility
Tool Weight
16 lb
Handle Material
Plastic
Blade Material
Steel
Number of Batteries Required to Operate
1
Power Head Attachment Compatible
No
Battery Platform
M18(TM)
Horsepower
2.3 hp
Battery Capacity
5.0 Ah
Color
Black, Red, Silver
Number of Batteries Included
1
Number of Poles Included
1
Bare Tool/Battery Included
Battery Included
Material Application
Wood
Lock Type
Trigger
Standards
ANSI B175.1
Number of Poles
1
Motor Type
Brushless
Tool Series
M18 FUEL(TM)
Maximum Cutting Capacity
9 3/4 in
Telescoping Handle
Yes
Power Source
Cordless
Product Type
Telescoping Pole Saw
Battery Model Number
35GJ99
Replaceable Blade
Yes
Voltage
18 V DC
Green Environmental Attribute
Product is Rechargeable

Description

Pole Saw Kit, Power Source Cordless, Blade Length 10 in, Maximum Cutting Capacity 9 3/4 in, Maximum Length 13 ft, Minimum Length 9 ft, Battery Platform M18(TM), Battery Capacity 5.0 Ah, Number of Batteries Included 1, Number of Chargers Included Not Applicable, Motor Type Brushless, Product Type Telescoping Pole Saw, Battery Model Number 35GJ99, Voltage 18 V DC, Standards ANSI B175.1, Tool Height 5 in, Tool Length 156 in, Tool Series M18 FUEL(TM), Tool Weight 16 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.