M18 FUEL Pole Saw + M18 HO XC6.0 Battery

  • Mfr # 3013-20, 48-11-1865

  • Zoro # G615890413


product price: $797.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries Required to Operate
1
Standards
ANSI B175.1
Motor Type
Brushless
Tool Length
156 in
Number of Batteries Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3013-20, 48-11-1865
Zoro #
G615890413
UPC #
045242786831
Country of Origin
China

Dimensions

Tool Length
156 in
Tool Height
5 in
Maximum Length
13 ft
Blade Length
10 in
Tool Width
4 in
Minimum Length
9 ft

Details

Number of Batteries Required to Operate
1
Standards
ANSI B175.1
Motor Type
Brushless
Number of Batteries Included
1
Material Application
Wood
Tool Series
M18 FUEL(TM)
Voltage
18 V DC
Telescoping Handle
Yes
Maximum Cutting Capacity
9 3/4 in
Item
Pole Saw Kit
Tool Weight
16 lb
Features
Automatic Oiler, Onboard Scrench Storage, Robust Metal Branch Hook, Side Access Chain Tensioner, Sight Line for Increased Visibility
Number of Poles
1
Includes
10 in Telescoping Pole Saw Chain (49-16-2759), 10 inTelescoping Pole Saw Guide Bar (49-16-2760), Scabbard (1) Scrench, Scrench, Shoulder Strap
Battery Model Number
48-11-1865
Bare Tool/Battery Included
Battery Included
Horsepower
2.3 hp
Product Type
Telescoping Pole Saw
Color
Black, Red, Silver
Power Head Attachment Compatible
No
Number of Poles Included
1
Power Source
Cordless
Battery Capacity
(1) 6.0 Ah
Lock Type
Trigger
Handle Material
Plastic
Battery Platform
M18(TM)

Description

Pole Saw Kit, Power Source Cordless, Blade Length 10 in, Maximum Cutting Capacity 9 3/4 in, Maximum Length 13 ft, Minimum Length 9 ft, Battery Platform M18(TM), Battery Capacity (1) 6.0 Ah, Number of Batteries Included 1, Number of Chargers Included Not Applicable, Motor Type Brushless, Product Type Telescoping Pole Saw, Battery Model Number 48-11-1865, Voltage 18 V DC, Standards ANSI B175.1, Tool Height 5 in, Tool Length 156 in, Tool Series M18 FUEL(TM), Tool Weight 16 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.