Zoro Homepage

M18 FUEL Pole Saw + M18 RDL FORGE XC8.0

  • Mfr # 3016-20PS, 48-59-1881

  • Zoro # G715079145


product price: $905.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Blade Material
Not Specified
Battery Platform
M18(TM) REDLITHIUM(TM)
Number of Poles Included
1
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3016-20PS, 48-59-1881
Zoro #
G715079145
UPC #
045242837649
Country of Origin
Multiple

Dimensions

Tool Length
80 in
Minimum Length
7 ft
Blade Length
10 in
Maximum Length
10 ft
Tool Width
4 1/2 in
Tool Height
5 1/2 in

Details

Power Source
Cordless
Item
Battery-Powered Pole Saw Kit
Blade Material
Not Specified
Battery Platform
M18(TM) REDLITHIUM(TM)
Number of Poles Included
1
Number of Poles
1
Number of Chargers Included
1
Includes
3' Extension Attachment (49-16-2721), Scrench/Combination Wrench, Shoulder Strap
Battery Model Number
823ZF0
Material Application
Wood
Includes Cushioned Grip
Yes
Maximum Cutting Capacity
10 in
Number of Batteries Required to Operate
1
Product Type
Pole Saw
Number of Batteries Included
1
Horsepower
1.63 hp
Grip Material
Rubber Overmold
Motor Type
Brushless
Charger Model Number
45LD79
Color
Black, Red, White
Battery Capacity
8.0 Ah
Features
Attachment Capable, Scrench/Combination Wrench Included
Number of Speeds
1
Power Head Attachment Compatible
Yes
Tool Weight
10.4 lb
Standards
UL Listed
Voltage
18 V
Bare Tool/Battery Included
Battery Included

Description

Battery-Powered Pole Saw Kit, Power Source Cordless, Blade Length 10 in, Maximum Cutting Capacity 10 in, Maximum Length 10 ft, Minimum Length 7 ft, Battery Platform M18(TM) REDLITHIUM(TM), Battery Capacity 8.0 Ah, Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Product Type Pole Saw, Battery Model Number 823ZF0, Voltage 18 V, Standards UL Listed, Tool Height 5 1/2 in, Tool Length 80 in, Tool Weight 10.4 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.