Zoro Homepage

M18 FUEL Pole Saw + RL FORGE 8.0 Battery

  • Mfr # 3013-20, 48-11-1881

  • Zoro # G512751053


product price: $827.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Power Head Attachment Compatible
No
Battery Model Number
823ZF0
Charge Time
Not Specified
Tooth Grind
Not Specified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3013-20, 48-11-1881
Zoro #
G512751053
UPC #
045242786831
Country of Origin
China

Dimensions

Tool Length
156 in
Tool Height
5 in
Tool Width
4 in
Maximum Length
13 ft
Blade Length
10 in
Minimum Length
9 ft

Details

Item
Pole Saw Kit
Power Source
Cordless
Power Head Attachment Compatible
No
Battery Model Number
823ZF0
Charge Time
Not Specified
Tooth Grind
Not Specified
Tool Series
M18 FUEL(TM)
Telescoping Handle
Yes
Blade Material
Not Specified
Number of Poles
1
Horsepower
2.3 hp
Maximum Cutting Capacity
9 3/4 in
Color
Black, Red, Silver
Battery Platform
M18(TM)
Features
Automatic Oiler, Onboard Scrench Storage, Robust Metal Branch Hook, Side Access Chain Tensioner, Sight Line for Increased Visibility
Lock Type
Trigger
Number of Batteries Required to Operate
1
Voltage
18 V DC
Battery Capacity
8.0 Ah
Grip Type
Not Specified
Motor Type
Brushless
Number of Batteries Included
1
Tool Weight
16 lb
Includes
(1) Bare Tool, (1) Battery
Material Application
Wood
Standards
ANSI B175.1
Grip Material
Not Specified
Product Type
Telescoping Pole Saw
Handle Material
Plastic
Pole Material
Not Specified
Number of Poles Included
1
Bare Tool/Battery Included
Battery Included

Description

Pole Saw and Battery, Power Source Cordless, Blade Length 10 in, Maximum Cutting Capacity 9 3/4 in, Maximum Length 13 ft, Minimum Length 9 ft, Battery Platform M18(TM), Battery Capacity 8.0 Ah, Number of Batteries Included 1, Number of Chargers Included Not Applicable, Motor Type Brushless, Product Type Telescoping Pole Saw, Battery Model Number 823ZF0, Voltage 18 V DC, Standards ANSI B175.1, Tool Height 5 in, Tool Length 156 in, Tool Series M18 FUEL(TM), Tool Weight 16 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.