Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL Rotary Hammer + M18FUEL Grinder

  • Mfr # 2717-20, 2880-20

  • Zoro # G015191431


product price: $864.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Rotary Hammer
Battery Capacity
1.5 Ah, 12.0 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 8.0 Ah, 9.0 Ah
Number of Tools
2
Includes
Angle Grinder, Back Flange, Flange Nut, M18 4-1/2 in / 5 in Grinder Paddle Switch, Rotary Hammer, Side Handle, T1 Clip-On Guard, T27 Guard, Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2717-20, 2880-20
Zoro #
G015191431
UPC #
045242356768
Country of Origin
Multiple

Dimensions

Angle Grinder - Wheel Dia.
4-1/2 in; 5 in

Details

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Rotary Hammer
Battery Capacity
1.5 Ah, 12.0 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 8.0 Ah, 9.0 Ah
Number of Tools
2
Includes
Angle Grinder, Back Flange, Flange Nut, M18 4-1/2 in / 5 in Grinder Paddle Switch, Rotary Hammer, Side Handle, T1 Clip-On Guard, T27 Guard, Wrench
Series
M18(TM)
Battery Included
No
Included Saws & Grinders
5 in Angle Grinder
SDS Rotary Hammer
48UT38
Item
Cordless Combination Kit
Power Source
Cordless
Charger Included
No
Angle Grinder
800TW1
Number of Batteries Included
0
Wireless Tool Tracking
No
Angle Grinder - Free Speed
8500 RPM
Cordless Tool Kit Contents
(2) Bare Tools
Battery Chemistry
Li-Ion
All Product Types Included
Angle Grinder, Rotary Hammer
Includes Case
Case Not Included
Other Tools and Accessories Included
Rotary Hammer
Tool Series
M18(TM)

Description

Cordless Combination Kit, Cordless Tools Included Angle Grinder, Rotary Hammer, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 1.5 Ah, (2) 12.0 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 8.0 Ah, 9.0 Ah, Includes Angle Grinder, Back Flange, Flange Nut, M18 4-1/2 in / 5 in Grinder Paddle Switch, Rotary Hammer, Side Handle, T1 Clip-On Guard, T27 Guard, Wrench, Tool Brand Milwaukee, Series M18(TM), Battery Included No, Number of Batteries Included 0, Charger Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.