Shop MILWAUKEE TOOL
See all product information
Create Account
M18 Fuel St, Ht, Edger, Polesaw Attach
- Mfr # 3016-21ST,49-16-2719,49-16-2718,49162720
- Zoro # G816572385
product price:Â
$
886.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Included Charger
Yes
Number of Chargers Included
1
Power Source
Cordless
Battery Platform
FORGE(TM) XC 8.0
Number of Batteries Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3016-21ST,49-16-2719,49-16-2718,49162720
- Zoro #
- G816572385
- UPC #
- 045242794386
- Country of Origin
- Mexico
- Item
- Combination Kit
- Included Charger
- Yes
- Number of Chargers Included
- 1
- Power Source
- Cordless
- Battery Platform
- FORGE(TM) XC 8.0
- Number of Batteries Included
- 1
- Battery Model Number
- 823ZF0
- Included Hedge Trimmer Type
- Articulating Hedge Trimmer Attachment
- Bare Tool/Battery Included
- Battery Included
- Voltage
- 18 V
- Battery Capacity
- 8.0 Ah
- Included Battery
- Yes
- Other Tools Included
- Edger Attachment
- Included Pole Saw Type
- Cordless Pole Saw
- Charger Model Number
- 45LD79
- Hedge Trimmer Manufacturer Model Number
- 49-16-2719
- Pole Saw Manufacturer Model Number
- 49-16-2720
- Other Tools Manufacturer Model Numbers
- 49-16-2718
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
- Includes Battery
- Yes
- Other Tools and Accessories Included
- Edger Attachment
Dimensions
- Hedge Trimmer Blade Length
- 20 in
- Pole Saw Bar Length
- 10 in
- Blade Length
- 20 in
Description
Combination Kit, Battery Platform FORGE(TM) XC 8.0, Included Hedge Trimmer Type Articulating Hedge Trimmer Attachment, Hedge Trimmer Blade Length 20 in, Included Pole Saw Type Cordless Pole Saw, Pole Saw Bar Length 10 in, Other Tools Included Edger Attachment, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 8.0 Ah, Included Charger Yes, Charger Model Number 45LD79
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.