Shop MILWAUKEE TOOL
See all product information
Create Account
M18 FUEL String Trimmer + Pole Saw
- Mfr # 3016-21ST, 49-16-2720
- Zoro # G022962659
product price:Â
$
839.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Pole Saw Bar Length
10 in
Battery Platform
M18(TM)
Battery Capacity
8.0 Ah
Voltage
18 V
Number of Batteries Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3016-21ST, 49-16-2720
- Zoro #
- G022962659
- UPC #
- 045242794386
- Country of Origin
- Mexico
- Item
- String Trimmer Kit and Pole Saw
- Battery Platform
- M18(TM)
- Battery Capacity
- 8.0 Ah
- Voltage
- 18 V
- Number of Batteries Included
- 1
Dimensions
- Pole Saw Bar Length
- 10 in
- String Trimmer Cutting Width
- 16 in
Description
String Trimmer Kit and Pole Saw, Battery Platform M18(TM), Blower Maximum Air Speed Not Applicable, Blower Air Flow Not Applicable, String Trimmer Cutting Width 16 in, Chainsaw Bar Length Not Applicable, Hedge Trimmer Blade Length Not Applicable, Pole Saw Bar Length 10 in, Number of Batteries Included 1, Battery Capacity 8.0 Ah
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.