M18 FUEL SURGE 1/4" Hex Hydraulic Driver Kit + M18 HIGH OUTPUT XC6.0 Battery Pack

  • Mfr # 2760-22, 48-11-1865

  • Zoro # G3462192


product price:  $553.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/4 in
Max. Torque
450 in-lb
Includes
(1) Belt Clip, (1) Bit Holder
Battery Capacity
6.0 Ah, 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2760-22, 48-11-1865
Zoro #
G3462192
UPC #
045242352975
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
5 in

Details

Voltage
18 V DC
Max. Torque
450 in-lb
Includes
(1) Belt Clip, (1) Bit Holder
Battery Capacity
6.0 Ah, 5.0 Ah
Number of Batteries Included
3
Power Source
Cordless
Impacts per Minute
4,000
Free Speed
3,000 RPM
Brushless Motor
Yes
Number of Speed Settings
4
Cordless Tool Battery Type
Li-Ion
Series
M18 Fuel Surge
Features
Oil Pulse Technology
Battery Included
(2) 35GJ99, 481Z44
Green Environmental Attribute
Product is Rechargeable
Corded/Cordless
Cordless
Anvil Impact Action
Hydraulic
Clutch Style
Impact
Tool Weight
2.3 lb
Handle Type
Pistol Grip
Drive Configuration
Straight
Charger Model
23Y581
Case Included
Yes
Built-In Light
Yes
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Bare Tool, (3) Batteries, (1) Charger
Collett
1/4 in Hex
Battery Model No.
48-11-1850
Impact Rated
Impact Rated
Battery Series
M18(TM) REDLITHIUM(TM)
Standards
UL Listed
Charger Included
Yes
Charger Manufacturing Model Number
23Y581
No Load Speed
3,000 RPM
Drive Shape
Hex
Motor Type
Brushless

Description

Cordless Impact Driver Kits, Impact Driver, Battery Included / Bare Tool Battery Included, Voltage 18 V DC, Max. Torque 450 in-lb, Clutch Style Impact, Series M18 Fuel Surge, Cordless, Brushless Motor Yes, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity 6.0 Ah, 5.0 Ah, Battery Included (2) 35GJ99, 481Z44, Battery Pack Replacement 35GJ99, Features Oil Pulse Technology, Tool Length 5 In., Tool Weight 2.3 lb, Includes (1) Belt Clip, (1) Bit Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.