M18 FUEL SURGE 1/4" Hex Hydraulic Driver + M18 XC5.0 Battery
Mfr # 2760-20, 48-11-1850
Zoro # G3458708
product price: $367.99
/ea
Free Shipping & Returns
Key Features
Voltage
18 V DC
Drive Size
1/4 in
Max. Torque
450 in-lb
Includes
(1) Belt Clip, (1) Bit Holder
Battery Capacity
(1) 5.0 Ah
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2760-20, 48-11-1850
Zoro #
G3458708
UPC #
045242352951
Country of Origin
Multiple
Dimensions
Drive Size
1/4 in
Overall Length
5 in
Description
Cordless Impact Drivers, Impact Driver, Battery Included / Bare Tool Battery Included, Voltage 18 V DC, Max. Torque 450 in-lb, Clutch Style Impact, Series M18 Fuel Surge, Cordless, Brushless Motor Yes, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity (1) 5.0 Ah, Battery Included Mfr. No. 48-11-1850, Battery Pack Replacement 35GJ99, Mfr. No. 48-11-1850, Features Oil Pulse Technology, Tool Length 5 In., Tool Weight 2.3 lb, Includes (1) Belt Clip, (1) Bit Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.