Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL SURGE Driver + M18 FUEL Grinder

  • Mfr # 2760-22, 2880-20

  • Zoro # G715079176


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Hydraulic Driver
Battery Capacity
5.0 Ah
Number of Tools
2
Includes
(1) Belt Clip, (1) Bit Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2760-22, 2880-20
Zoro #
G715079176
UPC #
045242352975
Country of Origin
Viet Nam

Dimensions

Angle Grinder - Wheel Dia.
4-1/2 in; 5 in

Details

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Hydraulic Driver
Battery Capacity
5.0 Ah
Number of Tools
2
Includes
(1) Belt Clip, (1) Bit Holder
Series
M18(TM)
Battery Included
35GJ99
Charger
23Y581
Power Source
Cordless
Impact Driver - Torque Range
450 in-lb
Number of Batteries Included
2
Item
Cordless Combination Kit
Battery Series
XC
Angle Grinder - Free Speed
8500 RPM
Included Saws & Grinders
5 in Angle Grinder
Wireless Tool Tracking
No
Impact Driver
49JV03
Case Included
(1) Carrying Case
Included Fastening Tools
Hydraulic Driver
Battery Model No.
35GJ99
Angle Grinder
800TW1
Cordless Tool Kit Contents
(2) Bare Tools; (2) Batteries; (1) Charger
Charger Included
Yes
Tool Series
M18(TM)
Includes Case
Case Included
Impact Driver - Maximum Torque
450 in-lb
All Product Types Included
Angle Grinder, Drill/Driver
Battery Chemistry
Li-Ion

Description

Cordless Combination Kit, Cordless Tools Included Angle Grinder, Hydraulic Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 5.0 Ah, Includes (1) Belt Clip, (1) Bit Holder, Tool Brand Milwaukee, Series M18(TM), Battery Included 35GJ99, Number of Batteries Included 2, Battery Model No. 35GJ99, Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger, Included Fastening Tools Hydraulic Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.