M18 FUEL SURGE Driver+M18 RDL XC5.0 2PK

  • Mfr # 2760-22, 48-11-1852

  • Zoro # G915079181


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/4 in
Max. Torque
450 in-lb
Includes
(1) M18 and M12 Multi-Voltage Charger, (4) M18 REDLITHIUM XC5.0 Battery Packs, Belt Clip, Carrying Case
Battery Capacity
(4) 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2760-22, 48-11-1852
Zoro #
G915079181
UPC #
045242352975
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
5 in

Details

Voltage
18 V DC
Max. Torque
450 in-lb
Includes
(1) M18 and M12 Multi-Voltage Charger, (4) M18 REDLITHIUM XC5.0 Battery Packs, Belt Clip, Carrying Case
Battery Capacity
(4) 5.0 Ah
Number of Batteries Included
4
Power Source
Cordless
Impacts per Minute
4,000 ipm
Free Speed
3,000 RPM
Brushless Motor
Yes
Number of Speed Settings
4
Charger Model
23Y581
Handle Type
Pistol Grip
Wireless Tool Tracking
No
Battery Model No.
(1) 38XJ03, (2) 35GJ99
Collett
1/4 in Hex
Tool Weight
2.3 lb
Impact Rated
Impact Rated
Series
M18 FUEL
Cordless Tool Kit Contents
Bare Tool, (1) Charger, (4) Batteries
Jobsite Light Included
No
Battery Series
XC
Case Included
Yes
Built-In Light
Yes
Charger Included
Yes
Features
Four Custom Performance Profiles, Power state(TM) Brushless Motor, Redlink Plus Intelligence
Standards
UL Listed
Drive Configuration
Straight
Torque - Maximum
450 in-lb
Drive Shape
Hex
No Load Speed
3,000 RPM
Tool Series
M18 FUEL(TM)
Motor Type
Brushless
Charger Manufacturing Model Number
23Y581

Description

Impact Driver Kit, Voltage 18 V DC, Max. Torque 450 in-lb, Series M18 FUEL, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (4) 5.0 Ah, Features Four Custom Performance Profiles, Power state(TM) Brushless Motor, Redlink Plus Intelligence, Tool Weight 2.3 lb, Includes (1) M18 and M12 Multi-Voltage Charger, (4) M18 REDLITHIUM XC5.0 Battery Packs, Belt Clip, Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.