Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL SWITCH PACK Sectional Drum Machine w/ 1/2 in Cable + M18 XC5.0 Battery 2-Pack

  • Mfr # 2775C-222, 48-11-1852

  • Zoro # G1608020


product price: $1,767.99
/ea
Free Shipping & Returns

Key Features

Max. Run
100 ft
Voltage
18 V
Includes
(2) Switch Pack(TM) Drums with Anchor Cable, (2) 1/2 in x 50 ft Inner Core Coupling Cables with RUST GUARD(TM) Plating, (4) Cable Head Attachments, 1-1/2 in Spade Bit, 1-1/2 in Cutter, Medium Funnel, Medium Drop Head, Pin Key, (2) M18(TM) REDLITHIUM(TM) Battery, Battery Charger
Standards
UL/CSA/IEC/EN 60745-1
Operating Speed
0 to 250 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2775C-222, 48-11-1852
Zoro #
G1608020
UPC #
045242004584
Country of Origin
Multiple

Dimensions

Cable Size
1/2 in
Maximum Drain Line Inside Diameter
1/2 in
Cable Diameter Included - Cable A
1/2 in
Minimum Drain Line Inside Diameter
3/8 in

Details

Max. Run
100 ft
Voltage
18 V
Includes
(2) Switch Pack(TM) Drums with Anchor Cable, (2) 1/2 in x 50 ft Inner Core Coupling Cables with RUST GUARD(TM) Plating, (4) Cable Head Attachments, 1-1/2 in Spade Bit, 1-1/2 in Cutter, Medium Funnel, Medium Drop Head, Pin Key, (2) M18(TM) REDLITHIUM(TM) Battery, Battery Charger
Standards
UL/CSA/IEC/EN 60745-1
Operating Speed
0 to 250 RPM
Corded/Banded
Corded
Cordless Tool Battery Type
Li-Ion
Cable Lock Mechanism
Yes
No. of Batteries Included
2
Battery Capacity
5.0 Ah
Number of Tools
2
Item
Drain Gun Kit
Green Environmental Attribute
Product is Rechargeable
Drain Line Capacity I.D.
5/8 in to 1/2 in
Charger Replacement
23Y581
Corded/Cordless
Corded
Series
M18 FUEL™ SWITCH PACK™
Power Source
Corded
Included Charger
23Y581
Battery Pack Replacement
35GJ99
Brushless Motor
Yes
Battery Included
(2) 35GJ99
Number of Augers Included
2
Charger Model Number
23Y581
Battery Model Number
(2) 35GJ99
Maximum Run
100 ft
Number of Batteries Included
2
Maximum Operating Speed
250 RPM
Includes Batteries
Yes

Description

Drain Gun Kit, Maximum Drain Line Inside Diameter 1/2 in, Minimum Drain Line Inside Diameter 3/8 in, Cable Diameter Included - Cable A 1/2 in, Number of Augers Included 2, Battery Capacity 5 Ah, Power Source Corded, Battery Model Number (2) 35GJ99, Charger Model Number 23Y581

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.