Shop ELECTRIC EEL
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Drain Machine 1/2 In. x 75 Ft. Complete Kit
- Mfr # GWG311499
- Zoro # G522918316
product price:Â
$
1,685.99
/ea
Key Features
Material
Steel
Includes
1/2 in. by 50 ft. cable, general purpose tool, drill point tool, grease tool, drill for 2 in. to 3 in. lines, and clean up tool
Outside Dia.
3 in
Handle Type
Fold Down
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWG311499
- Zoro #
- G522918316
- UPC #
- 694585182000
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 3 in
Details
- Material
- Steel
- Includes
- 1/2 in. by 50 ft. cable, general purpose tool, drill point tool, grease tool, drill for 2 in. to 3 in. lines, and clean up tool
- Handle Type
- Fold Down
- Color
- Blue
- Motor Rating
- 1/3 HP
- Item
- Drain Machine
Description
The Electric Eel Model Z5 drain machine is designed to clean 1-1/4 in. to 3 in. lines up to 75 ft. long. This machine is great for rentals, and includes a 1/2 in. by 75 ft. cable, plus five essential tools for tackling many drain clearing jobs. The cable can be stored on the machine in the epoxy-coated cage, which minimizes corrosion from drain cleaning elements. The machine is powered by a 1/3 HP Baldor electric motor, and has a 20 ft. cord equipped with GFCI to protect the operator. This drain machine has 10 in. wheels and a foldable top handle for ease of transport and storage.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.