M18 FUEL(TM) Hole Hawg(R) Drill Kit, 7/16 in, 18V DC, (2) 9.0Ah Batteries + Soft Case Bundle (Discontinued)
- Mfr # 2708-22HD
- Zoro # G6639459
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2708-22HD
Zoro #
G6639459
UPC #
045242476442
Country of Origin
China
Dimensions
Chuck Size
7/16 in
Tool Length
17 in
Overall Length
17 in
Description
Drill Kit, Voltage 18 V DC, Battery Included, Battery Capacity (2) 9.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, M18 FUEL(TM) Hole Hawg(R) Series, No Load RPM 0 to 1200, Chuck Size 7/16 in, Max. Power Not Specified, Max. Torque 650 ft-lb, Battery Included (2) 45KM67, Battery Pack Replacement 45KM67, Tool Length 17 in, Tool Weight 6.9 lb, Includes (1) Contractor Bag
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.