Zoro Homepage

M18 Grease Gun Kit 1Bat, M18 2.0 Pack

  • Mfr # 2646-21CT, 48-11-1820

  • Zoro # G409769222


product price: $476.97
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case, High Pressure Grease Coupler, Shoulder Strap, Spring Guard
Features
2-Speed Design, Pre-Set Grease Counting
Battery Capacity
1.5 Ah
Volume per Minute
10 fl oz
Number of Speeds
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2646-21CT, 48-11-1820
Zoro #
G409769222
UPC #
045242287659
Country of Origin
Multiple

Dimensions

Overall Width
3 in
Overall Length
14 in
Overall Height
14 in
Flexible Hose Length
48 in

Details

Item
Cordless Grease Gun
Includes
Carrying Case, High Pressure Grease Coupler, Shoulder Strap, Spring Guard
Features
2-Speed Design, Pre-Set Grease Counting
Battery Capacity
1.5 Ah
Volume per Minute
10 fl oz
Number of Speeds
2
Shop By
Hot Buys
Includes Battery Charger
Charger Included
Standards
UL Listed
Operating Pressure - Maximum
10,000 psi
Number of Batteries Included
1
Battery Chemistry
Li-Ion
Battery Voltage
18 V
Hose Type
Flexible
Series
M18(TM)
Includes Battery
Battery Included

Description

Cordless Grease Gun, Volume per Minute 10 fl oz, Battery Capacity 1.5 Ah, Number of Speeds 2, Features 2-Speed Design, Pre-Set Grease Counting, Includes Carrying Case, High Pressure Grease Coupler, Shoulder Strap, Spring Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.