Shop MILWAUKEE TOOL
See all product information
Create Account
M18 HO XC6.0 Battery 2Pk + Transfer Pump
- Mfr # 48-11-1862, 2771-20
- Zoro # G222982228
product price:Â
$
820.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Application
Transfer
Includes Charger
No Charger Included
Overall Height
5.5 in
Feet of Head - Maximum
75 ft
Inlet Type
GHT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-11-1862, 2771-20
- Zoro #
- G222982228
- UPC #
- 045242533114
- Country of Origin
- Multiple
- Item
- Transfer Pump Kit
- Application
- Transfer
- Includes Charger
- No Charger Included
- Feet of Head - Maximum
- 75 ft
- Inlet Type
- GHT
- Flow Rate - Maximum
- 8 gpm
- Included Battery Capacity
- 6 Ah
- Priming
- Self-Priming
- Number of Batteries Included
- 2
- Series
- M18(TM)
- Voltage
- 18 V DC
- For Media Type
- Clear Water
- Outlet Type
- GHT
- Power Source
- Cordless Battery
- Standards
- UL Listed
- Horsepower
- 1/4 hp
- Battery Platform
- M18(TM)
Dimensions
- Overall Height
- 5.5 in
- Outlet Diameter
- 3/4 in
- Inlet Diameter
- 3/4 in
- Overall Length
- 13.2 in
- Manufacturers Warranty Length
- 5 Yr Limited
- Overall Width
- 5.75 in
- Length
- 13.2 in
Description
Transfer Pump Kit, Battery Platform M18(TM), Inlet Type GHT, Voltage 18 V DC, Power Source Cordless Battery, Horsepower 1/4 hp, Includes Charger No Charger Included, Inlet Gender Male
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.