This item is Discontinued.

Milwaukee Tool M18 Magnetic Drill Kit, 1-1/2in Capacity 2787-22

M18 Magnetic Drill Kit, 1-1/2in Capacity (Discontinued)

  • Mfr # 2787-22
  • Zoro # G9989901
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2787-22
Zoro #
G9989901
UPC #
045242346493
Country of Origin
China

Dimensions

Overall Height
15 1/2 in
Chuck Size
3/4 in Weldon Quick Change
Tool Length
13 3/4 in

Details

Item
Magnetic Drill Kit
Voltage
18V
Drill Travel
5 3/4 in
Capacity Steel
1 1/2 in
No Load RPM
400/690
Drill Point Pressure
750 lb
Magnet Type
Permanent
Battery Capacity
5.0Ah
Cordless Tool Battery Type
Li-Ion
Battery Included / Bare Tool
Battery Included
Corded/Cordless
Cordless
Battery Pack Replacement
35GJ99
Battery Included
(2) 35GJ99
Brushless Motor
Yes
Tool Weight
29.5 lb
Includes
M18 FUEL 1 1/2 in Magnetic Drill, 3/4 in Weldon to 1/2 in Chuck adapter, (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack, M18 & M12 Multi-Voltage Charger, Magnetic Lubrication Tank, Chuck Key, (2) 1 in Retractable Pilot Pins, Safety Strap, and Carrying Case
Features
POWERSTATE(TM) Brushless Motor for Longer Tool Life, REDLINK PLUS(TM) Intelligence for Overload Protection, Self-Powered Magnet Base Operates Independently of Power Source, Delivers Up to 2000 lb Holding Force, 1 1/2 in Annual Cutter Capacity, 1/2 in Twist Bit Capacity, 2 Speed Gear Box, 5 1/8 in Motor Head Adjustment
Reversible
No
Corded/Banded
Cordless
Drill to Center From Base
1 1/4 in

Description

Magnetic Drill Kit, Magnet Type Permanent, Battery Capacity 5.0Ah, Chuck Size 3/4 in Weldon Quick Change, Drill Point Pressure 750 lb

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.