Shop All Cordless Impact Tools
Milwaukee Tool
M18 ONE-KEY 1/2" HTIW + 29PC Socket Set
Mfr # 2863-22R,49-66-7016
Zoro # G206439182
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Capacity (2) 5.0Ah
- Brushless Motor Yes
- Drive Size 1/2 in
- Includes (1) 29PC Impact Socket Set (49-66-7016), (1) Blow Molded Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM(TM) XC5.0 Resistant Battery Pack (48-11-1850R)
Product Information
- Brand Milwaukee Tool
- MFR # 2863-22R,49-66-7016
- Zoro # G206439182
- UPC # 045242682140
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in |
Extended Anvil Length | 1/2 in |
Head Height | 8 3/8 in |
Overall Length | 8 3/8 in |
Head Width | 3 1/8 in |
Details
Description
Impact Wrench Kit, Drive Size 1/2 in, Max. Torque 1,400 ft-lb, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0Ah, Tool Weight 5.9 lb, Clutch Style Impact, Features Featuring Over 150+ Tools, Most Compact Cordless High Torque Impact Wrench, Most Repeatable Torque, Part of the M18 System, Redlink Plus Intelligence, Toggle Up to Four Custom Performance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1-3/8"x17-1/2" Auger Bit (DAG3150)
- KO-KEN Socket 1 6 Point 77mm 1/2 Sq. Drive (4300A-1)
- SAINT-GOBAIN LATH FIBERGLASS 39IN X 25FT (FLX7207-A)
- VEGA Hex 3/8 Socket Bit x 1" - 3/8 Sq Dr (228H2464SB)
- MILWAUKEE TOOL Cordless Impact Wrench, Compact, 18VDC (2863-20, 48-11-1850)
- MILWAUKEE TOOL M18 FUEL w/ ONE-KEY High Torque Impact Wrench 1/2 in. Friction Ring (2863-20)
- MILWAUKEE TOOL Impact Wrench and Battery (2967-22, 48-11-1850R)
- MILWAUKEE TOOL M12 3/8" HS Ratchet, M12 HOCP2.5 Batt (2567-20, 48-11-2425)
- MILWAUKEE TOOL M12 FUEL 1/2” Stubby Impact Wrench w/ Pin Detent Kit (2555P-22)
- MILWAUKEE TOOL 12V 3/8" (2457-20, 48-11-2420)
- MILWAUKEE TOOL M12 FUEL 3/8" Stubby Impact Wrench (2554-20)
- Milwaukee Tool Cordless Impact Tools