M18 PACKOUT Charger + M18 FUEL Grinder
Mfr # 48-59-1809, 3670-20
Zoro # G115890593
product price: $584.92
/ea
Free Shipping & Returns
Key Features
Charger Included
Yes
Vibration Level
3.1 m/sq sec
Standards
UL Listed
Anti-Kickback Clutch Type
Electronic
Head Type
Standard Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-59-1809, 3670-20
Zoro #
G115890593
UPC #
045242593842
Country of Origin
Viet Nam
Dimensions
Wheel Diameter
4 1/2 in, 6 in
Spindle Thread Size
5/8 in-11
Description
Angle Grinder Kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, 6 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool; (1) Charger, Safety Features Anti-Restart Technology, Anti-Vibration Technology, Brake, Lock-Off Switch, Switch Type Paddle, Lock-Off Switch Yes, Lock-On Switch No, Brake Type Electronic, Switch Location Bottom, Max. Speed 9,000 RPM, Minimum Speed 9,000 RPM, Number of Speed Settings 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.