M18 PACKOUT Sub Compact Cordless Press Tool Kit + PACKOUT Organizer, For 3/8 in to 1 in 18 V DC

  • Mfr # 2674-22C, 48-22-8432

  • Zoro # G515917425


product price:  $870.11
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
PEX, Copper Ring PEX
Compatible Pipe Size
3/8 in to 1 in
Cycle Time
3 sec
Series
M18 PACKOUT
Voltage
18 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2674-22C, 48-22-8432
Zoro #
G515917425
UPC #
045242354320
Country of Origin
Multiple

Dimensions

Compatible Pipe Size
3/8 in to 1 in
Maximum Compatible Pipe Size
1 in
Manufacturer Warranty Length
2 yr Jaw Warranty, 3 yr Battery, 5 yr Tool
Maximum Compatible Tube Size - PEX
1 in
Overall Height
3 in
Minimum Compatible Pipe Size
1/2 in
Overall Width
3.8 in
Maximum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
1 in
Minimum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
3/8 in
Overall Length
13.5 in
Minimum Compatible Tube Size - PEX
3/8 in

Details

Compatible Material Type
PEX, Copper Ring PEX
Cycle Time
3 sec
Series
M18 PACKOUT
Voltage
18 V DC
Press Tool Type
Sub Compact
Item
Cordless Press Tool Kit + PACKOUT Organizer
Pre-Press Battery Check
Yes
Features
Designed for One-Handed Use, Green LED Indicator Shows Complete Press Cycle, Optimized for Residential Installs, Spring Loaded Jaw Grips Ring for Precise Alignment; Auto-Cycles, Pre-press Battery Check
Includes
(2) REDLITHIUM CP2.0 Battery Packs (48-11-1820), 1 in PEX Crimp Jaws, 1/2 in PEX Crimp Jaws, 3/4 in PEX Crimp Jaws, Carrying Case, Multi-Voltage Charger (48-59-1812), PACKOUT(TM) Organizer
Tool Weight
4.8 lb
Auto-Cycle
Yes
Battery Platform
M18(TM) REDLITHIUM(TM)
Grip Style
Spring Loaded Jaw Grip
Included Charger Part Number
23Y581
Number of Batteries Included
2
Tool Series
M18(TM)
Includes Charger
Yes
Compatible Battery Brand
Milwaukee(R)
Throw Type
Short Throw
Pressing Capacities
Up to 1 in PEX
Bare Tool / Battery Included
Battery Included
Included Battery Part Number
38D765
Charger Model Number
48-59-1812
Service Cycle Interval
No Calibration Interval
Handle Type
Inline
Standards
cULus Listed
Jaws Included
PEX Crimp Jaw 1/2 in, 3/4 in, 1 in

Description

Press Tool Kit, Jaws Included PEX Crimp Jaw 1/2 in, 3/4 in, 1 in, Handle Type Inline, Cordless Tool Kit Contents (1) Charger, (1) PACKOUT(TM) Organizer, (2) Batteries, Tool Series M18(TM), Voltage 18 V DC, Press Tool Type Sub Compact, Bare Tool / Battery Included Battery Included, Compatible Battery Brand Milwaukee(R), Battery Platform M18(TM) REDLITHIUM(TM), Compatible Material Type PEX, Maximum Compatible Tube Size - PEX 1 in, Minimum Compatible Tube Size - PEX 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.