M18 5/8" PEX Crimp Jaw for M18 Short Throw Press Tool
Mfr # 49-16-2632C
Zoro # G7370627
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Compatible Material Type
PEX
Compatible Pipe Size
5/8 in
Compatible Fitting System
ASTM F1807 & F2159, M18 FORCE LOGIC
Compatible Press Tool Type
Sub-Compact
Series
M18
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49-16-2632C
Zoro #
G7370627
UPC #
045242354375
Country of Origin
China
Dimensions
Compatible Pipe Size
5/8 in
Manufacturer Warranty Length
2 yr
Details
Compatible Material Type
PEX
Compatible Fitting System
ASTM F1807 & F2159, M18 FORCE LOGIC
Compatible Press Tool Type
Sub-Compact
Series
M18
Item
PEX Crimp Jaw
Number of Pieces
1
Material
Steel
Compatible Tool Manufacturer Part Number
2674-20C, 267420P
Description
Press Jaw, Product Type Jaws, Compatible Fitting System ASTM F1807/F2159, Compatible Material Type PEX, Compatible Pipe Size 5/8 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Sub-Compact, Compatible Tool Grainger Part Number 49EJ10, Compatible Tool Manufacturer Part Number 2674-20C, 267420P, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.