Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 Press Tool Kit, For Up to 1 in PEX Pipe, 18 V DC

  • Mfr # 2674-22C,2836-20

  • Zoro # G704851431


product price: $1,047.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
PEX
Compatible Pipe Size
Up to 1 in
Cycle Time
3 sec
Series
M18
Voltage
18 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2674-22C,2836-20
Zoro #
G704851431
UPC #
-
Country of Origin
Multiple

Dimensions

Compatible Pipe Size
Up to 1 in
Overall Length
13.5 in

Details

Compatible Material Type
PEX
Cycle Time
3 sec
Series
M18
Voltage
18 V DC
Item
Press Tool Kit
Green Environmental Attribute
Product is Rechargeable
Includes
1 in F1807 Pex Crimp Jaw, 1/2 in F1807 Crimp Jaw, 23Y581 M18 and M12 Multi-Voltage Charger (48-59-1812), 3/4 in F1807 Pex Crimp Jaw, 38D765 M18 REDLITHIUM 2.0Ah Battery Pack (48-11-1820)
Features
2 Year Jaw Warranty, 40% Faster Press, 5 Year Tool Warranty, Auto Cycle Ensures Full Press Every Time, Crimps all F1807 and F2159 rings Up to 1 in, Designed for One-Handed Use, Green LED Indicator Shows Complete Press Cycle, Lowest Full Tool Vibration, No Calibration Interval, Optimized for Residential Installs, Pre-Press Battery Check, Spring Loaded Jaw Grips Ring for Precise Alignment
Tool Weight
4.8 lb

Description

Press Tool Kit, Crimping Force Not Specified, Voltage 18 V DC, Tool Weight 4.8 lb, Auto-Cycle Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.