Zoro Homepage

M18 ProPEX Expansion Tool Kit

  • Mfr # 2632-22XC

  • Zoro # G0098071


product price: $1,099.00
/ea
Free Shipping & Returns

Key Features

Flare Type
ProPEX(R)
Capacity Tubing O.D.
3/8 in to 1-1/2 in
Handle Style
Pistol Grip
Features
All-Metal Gearing, Built-In Auto Rotation, One-Handed Use
Includes
(2) REDLITHIUM XC Extended Capacity Batteries, 1 1/2 in M18 ProPEX Expansion Head (49-16-2612), 1 1/4 in M18 ProPEX Expansion Head (49-16-2610), 1 in M18 ProPEX Expansion Head (49-16-2608), Carrying Case, M18 & M12 Multi-Voltage Charger, ProPEX Expander Cone Grease (49-08-2400)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2632-22XC
Zoro #
G0098071
UPC #
045242345366
Country of Origin
China

Dimensions

Tool Length
9 1/2 in
Overall Length
4.31 in
Overall Height
10.8 in
Overall Width
4.4 in
Stroke Length
1 in
Minimum Compatible Tube Size
3/8 in
Maximum Compatible Tube Size
1 1/2 in
Manufacturer Warranty Length
5 yr Limited, 5 yr Tool
Expansion Head Sizes Included
1 in, 1 1/4 in, 1 1/2 in

Details

Item
Cordless Expansion Tool Kit
Flare Type
ProPEX(R)
Capacity Tubing O.D.
3/8 in to 1-1/2 in
Handle Style
Pistol Grip
Features
All-Metal Gearing, Built-In Auto Rotation, One-Handed Use
Includes
(2) REDLITHIUM XC Extended Capacity Batteries, 1 1/2 in M18 ProPEX Expansion Head (49-16-2612), 1 1/4 in M18 ProPEX Expansion Head (49-16-2610), 1 in M18 ProPEX Expansion Head (49-16-2608), Carrying Case, M18 & M12 Multi-Voltage Charger, ProPEX Expander Cone Grease (49-08-2400)
Battery Capacity
3 Ah
Application
Expansion of PEX-a ProPEX(R) Tubing for Termination to Fitting
Series
M18™ ProPEX
Tool Weight
7 lb
Corded/Banded
Cordless
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Voltage
18 V DC
Battery Included / Bare Tool
Battery Included
Options Included
(2) 3.0Ah Batteries + Accessory Pack + Hard Case Bundle
Compatible Charger Manufacturer Part Number
48-59-1812
Battery Platform
M18
Charger Model Number
48-59-1812
Compatible Battery Manufacturer Part Number
48-11-1828
Battery Model Number
48-11-1828
Includes Batteries
Yes
Cordless Tool Kit Contents
Bare Tool, Charger, (2) Batteries
Tool Series
M18 ProPEX
Includes Charger
Yes
Included Battery Part Number
48-11-1828
Included Charger Part Number
48-59-1812
Handle Type
Pistol Grip
Wireless Technology
ONE-KEY
Number of Batteries Included
2
Power Source
Cordless

Description

Cordless Expansion Tool Kit, Battery Platform M18, Maximum Compatible Tube Size 1 1/2 in, Minimum Compatible Tube Size 3/8 in, Tool Series M18 ProPEX, Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Battery Capacity 3 Ah, Includes Batteries Yes, Voltage 18 V DC, Power Source Cordless, Battery Model Number 48-11-1828, Charger Model Number 48-59-1812, Compatible Battery Grainger Part Number 2PYZ8, Compatible Battery Manufacturer Part Number 48-11-1828

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.