Shop MILWAUKEE TOOL

M18 Radio + M18 FORGE XC8.0 Starter Kit

  • Mfr # 2950-20, 48-59-1881
  • Zoro # G622586316

product price: 
$
989.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Series
M18(TM) REDLITHIUM(TM) FORGE(TM)
Number of USB Ports
1
Battery Manufacturer Part Number
48-11-1881
Charging Capability
Yes
Includes Battery
Battery Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2950-20, 48-59-1881
Zoro #
G622586316
UPC #
045242545643
Country of Origin
China

Dimensions

Tool Length
22 in
Tool Depth
16 1/4 in
Tool Height
6 3/4 in
Tool Width
6 3/4 in
Fits Chest Size
Easily Accessible, On Board Bottle Opener, Water and Debris Resistant, Weather-Sealed Storage Compartment

Details

Battery Series
M18(TM) REDLITHIUM(TM) FORGE(TM)
Number of USB Ports
1
Battery Manufacturer Part Number
48-11-1881
Charging Capability
Yes
Includes Battery
Battery Included
Number of Chargers Included
1
Number of Batteries Included
1
Item
Radio Kit
Tool Series
M18(TM)
Standards
UL Listed
Voltage
18V DC
Number of Presets Stations
18
Port Types
USB Port
Power Source
Cordless
Compatible Battery Voltage
18V DC
Charger Input Voltage
120V DC
Bluetooth Capability
Yes
Product Type
Radio Kit
USB Charging Power
2.1 A
Features
Easily Accessible, On Board Bottle Opener, Water and Debris Resistant, Weather-Sealed Storage Compartment
Charging Type
USB
Play Modes
AM/FM, Auxiliary, Bluetooth(R), USB
Charger Manufacturer Part Number
48-59-1808
Tool Weight
23 lb
Battery Chemistry
Li-Ion
Battery Capacity
8 Ah
Battery Platform
M18(TM)
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Radio Kit, Battery Platform M18(TM), Product Type Radio Kit, Power Source - old Cordless, Play Modes AM/FM, Auxiliary, Bluetooth(R), USB, Tool Length 22 in, Tool Depth 16 1/4 in, Tool Height 6 3/4 in, Standards UL Listed, Battery Capacity 8 Ah, Voltage 18V DC, Charging Type USB, Number of Presets Stations 18, Bluetooth Capability Yes, Charger Input Voltage 120V DC, Charging Capability Yes, Compatible Battery Voltage 18V DC

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.