Zoro Homepage

M18 Random Orbit Sander + M18 Cordless LITHIUM-ION 4-Tool Combo Kit

  • Mfr # 2695-24, 2648-20

  • Zoro # G603559414


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
M18 1/4 in Hex Impact Driver (2656-20), M18 Compact 1/2 in Hammer Drill/Driver (2607-20), M18 HACKZALL Reciprocating Saw (2625-20), M18 Random Orbit Sander (2648-20)
Battery Capacity
3Ah
Number of Tools
5
Includes
Contractors Bag, M18 1/4 in Hex Impact Driver (2656-20), M18 Compact 1/2 in Hammer Drill/Driver (2607-20), M18 HACKZALL Reciprocating Saw (2625-20), M18 Random Orbit Sander (2648-20)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2695-24, 2648-20
Zoro #
G603559414
UPC #
-
Country of Origin
Viet Nam

Dimensions

Hammer Drill - Chuck Size
1/2 in

Description

Cordless Combination Kit, Cordless Tools Included M18 1/4 in Hex Impact Driver (2656-20), M18 Compact 1/2 in Hammer Drill/Driver (2607-20), M18 HACKZALL Reciprocating Saw (2625-20), M18 Random Orbit Sander (2648-20), Voltage 18 V DC, Power Source Cordless, Number of Tools 5, Battery Capacity 3Ah, Includes Contractors Bag, M18 1/4 in Hex Impact Driver (2656-20), M18 Compact 1/2 in Hammer Drill/Driver (2607-20), M18 HACKZALL Reciprocating Saw (2625-20), M18 Random Orbit Sander (2648-20)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.