Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 ROVER Compact Folding Flood Light w/ USB Charging

  • Mfr # 2359-20

  • Zoro # G714338366


product price: $99.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Lamp Type
LED
Brightness Level
85 lm, 250 lm, 500 lm, 1,000 lm
Minimum Brightness Level
85 lm
Maximum Brightness Level
1,000 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2359-20
Zoro #
G714338366
UPC #
045242850594
Country of Origin
China

Dimensions

Overall Height
2.70 in
Tool Height
2 11/16 in
Length (in)
3.99 in

Details

Item
Cordless Work Light
Voltage
18 V
Lamp Type
LED
Brightness Level
85 lm, 250 lm, 500 lm, 1,000 lm
Minimum Brightness Level
85 lm
Maximum Brightness Level
1,000 lm
Cordless Tool Kit Contents
Bare Tool
Series
ROVER
Lumens
1000
Charging Capability
USB Charging
Light Output Mode
High / Medium / Low / Ultra-Low
Run Time
12 hr
Head Type
Rotating
Material of Construction
Glass Filled Nylon
Number of Light Output Modes
4
Features
Charging has an Attached Metal Rafter Hook that can be Extended to Hang it from Carts, Lumber, or Other Jobsite Materials when Worksurface Space is Limited, Designed with the Jobsite in Mind this Light, Portable Convenience Combined with High Output Lighting
Lamp Life Battery Capacity Rating
5 Ah
Mount Type
Hook
Light Distribution
110 Degrees
Battery Platform
M18
Lamp Life at Maximum Lumens Rating
12 hr
Maximum Head Rotation Angle
300 Degrees
Product Type
Work Light
Beam Distance
9 ft
Color
Black; Red
Focus
Flood
Water Penetration Rating
IP54
Light Color
Natural
Work Light Type
Portable

Description

The MILWAUKEE M18 ROVER Compact Folding Flood Light w/ USB Charging offers portable connivence combined with high output lighting. This light delivers 1,000 lumens of TRUEVIEW High Definition Output with 12 hours of runtime on high with the MILWAUKEE M18 XC5.0 battery pack. Designed with 4 different output modes and 300° of horizontal and 180° of vertical light head mobility making it easier than ever to tailor the lights output and position. With two ports included, 12W USB-A and 27W USB-C, the light can deliver power to small external devices when needed. The M18 ROVER Compact Folding Flood Light w/ USB Charging has an attached metal rafter hook that can be extended to hang it from carts, lumber, or other jobsite materials when worksurface space is limited. Designed with the jobsite in mind this light is IP54 rated, can withstand up to a 9 ft. drop and is backed with a 5 Year Tool, Limited Lifetime LED Warranty.


  • 4 Modes: High: 1,000 - Lumens - 12hrs; Medium: 500 - Lumens - 22hrs; Low: 250- Lumens - 42hrs; Ultra-Low: 85- Lumens - 110hrs
  • 300° Horizontal & 180° Vertical Light Head Mobility
  • USB-A (12W) & USB-C (27W) Charging Ports for Small Devices
  • Pivoting Rafter Hook
  • Most Compact M18 Flood Light For Convenient Take Anywhere Lighting
  • IP54 Rated - Water and Dust Protected
  • 9ft. Drop Rating
  • 5 Year Tool Warranty. Limited Lifetime LED Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.