Shop MILWAUKEE TOOL
See all product information
Create Account
M12 FUEL Sander Kit + M12 Flood Light
- Mfr # 2584-22CX, 2367-20
- Zoro # G122963198
product price:Â
$
909.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Platform
M12(TM)
Power Source
Cordless
Number of Vacuum Holes
6
Number of Chargers Included
1
Maximum Disc Diameter
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2584-22CX, 2367-20
- Zoro #
- G122963198
- UPC #
- 045242848485
- Country of Origin
- China
Dimensions
- Maximum Disc Diameter
- 6 in
- Orbit Size
- 3/32 in
- Dust Collection Port Size
- 1 7/8 in
Details
- Item
- Sander Kit
- Battery Platform
- M12(TM)
- Power Source
- Cordless
- Number of Vacuum Holes
- 6
- Number of Chargers Included
- 1
- Bare Tool/Battery Included
- Battery Included
- Disc Motion
- Random Orbital
- Maximum Disc Speed
- 12,000 OPM
- Cordless Tool Kit Contents
- (1) Charger, (2) Batteries
- Dust Collection Type Included
- None
- Abrasive Mount Type
- Hook and Loop
- Number of Batteries Included
- 2
- Includes
- Flood Light
Description
Sander Kit, Product Type Random Orbital Sander, Disc Motion Random Orbital, Power Source Cordless, Maximum Disc Diameter 6 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 3/32 in, Maximum Disc Speed 12,000 OPM, Voltage 12 V DC, Bare Tool/Battery Included Battery Included, Battery Platform M12(TM), Number of Batteries Included 2, Battery Capacity 2.5 Ah, 5.0 Ah, Number of Vacuum Holes 6, Dust Collection Port Size 1 7/8 in, Dust Collection Type Included None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.