Zoro Homepage

M18 Short Throw Press Tool Kit w/PEX Crimp Jaws

  • Mfr # 2674-22C

  • Zoro # G7469211


product price: $799.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
PEX, Copper Ring PEX
Compatible Pipe Size
3/8 in to 1 in
Cycle Time
3 sec
Series
M18
Voltage
18 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2674-22C
Zoro #
G7469211
UPC #
045242354320
Country of Origin
China

Dimensions

Compatible Pipe Size
3/8 in to 1 in
Overall Length
13.5 in
Overall Height
3 in
Overall Width
3.8 in
Maximum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
1 in
Maximum Compatible Tube Size - PEX
1 in
Manufacturer Warranty Length
2 yr Jaw Warranty, 3 yr Battery, 5 yr Tool
Minimum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
3/8 in
Minimum Compatible Tube Size - PEX
3/8 in

Description

The MILWAUKEE TOOL - 2674-22C is a Short Throw Press Tool Kit includes interchangeable jaws that can be used to crimp PEX tubing.

Key Features of the MILWAUKEE TOOL - 2674-22C:

  • Battery Platform: The M18(TM) REDLITHIUM(TM) platform indicates the specific type and voltage of battery required for optimal operation.
  • Compatible Material Type: The press tool effectively works with PEX and Copper Ring PEX materials.
  • Compatible Pipe Size: The press tool is compatible with pipes ranging from 3/8 inch to 1 inch in diameter.
  • Features: Suitable for residential installations and includes features such as a spring-loaded jaw grip ring intended for alignment assistance; auto-cycle, pre-press battery check.
  • Handle Type: Inline handle design allows direct force application during various plumbing tasks.
  • Included Items: Comes with (2) REDLITHIUM CP2.0 Battery Packs (2) (48-11-1820), different sizes of PEX Crimp Jaws, Carrying Case, Multi-Voltage Charger
  • Press Tool Type: Sub-Compact type indicating its size and cordless operation feature.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.